Defelsko PosiTector Gloss Meter GLS206085-1 Standard 1unit

#Nomor SKU S035325383
Wishlist
Rp99.999.900
Persediaan

Spesifikasi Produk

Model Number GLS206085-1
Unit 1unit
Order Code GLS206085-1
Gage Body Standard
Measurement Area 20°: 10x10 mm, 60°: 10x20 mm, 85°: 4x45 mm
Measurement Range 20°: 0-2000 GU, 60°: 0-1000 GU, 85°: 0-160 GU
Repeatability (GU) ±0.2 (≤100), ±0.2% (>100)
Reproducibility (GU) ±0.5 (≤100), ±0.5% (>100)
Gloss Resolution ±0.1 (≤100), ±1 (>100)
Reflectance Resolution (%) 0.1
Haze Resolution ±0.1 (≤100), ±1 (>100)
Operating Conditions 0° to 45° C (32° to 113° F) - non-condensing
Probe Size (mm) 165x73x32 (6.5x2.875x1.25 inch)
Gloss Range High Gloss (60° value: >70 GU, Measure with: 20°) Semi Gloss (60° value: 10-70 GU, Measure with: 60°) Low/Matte (60° value: <10 GU, Measure with: 85°)
Type Standard
Berat (Kg) 0.5
Tanggal Produk Terdaftar 17 February 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PosiTector® GLS
Gloss Meter
Portable gloss measurement for all surface finishes
- Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- Weatherproof, dustproof, and water-resistant gage body—IP65-rated enclosure
- Automatic Diagnosis and Auto Calibration performed upon power-on using the protective base plate with integrated calibration standard (tile)
- Fast measurement speeds of 60+ readings per minute
- 2 Powerful Scan Modes for quantifying large surfaces (Advanced models only)
- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone software
- Certificate of Calibration showing traceability to NRC for both the probe and gloss standard included

Conforms to ASTM C584/D523/D4039, ISO 2813/7668, JIS Z 8741, AS/NZS 1580.602.2

ALL GAGES COME COMPLETE with protective base plate with integrated calibration standard (tile), 10 cleaning wipes, protective rubber holster, wrist strap, 3 AAA batteries, instructions, hard shell case, protective lens shield, Long Form Certificate of Calibration, USB cable, PosiSoft Software, two year warranty.
Feature
Simple
- Fast measurement speed—60+ readings per minute
- Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- On-gage help explains menu items at the touch of a button
- RESET feature instantly restores factory settings

Durable
- All-metal probe construction for long term stability
- Weatherproof, dustproof, and water-resistant gage body—IP65-rated enclosure
- Ergonomic design with durable rubberized grip
- Rugged, indoor/outdoor instrument—ideal for field or shop use
- Shock-absorbing protective rubber holster for added impact resistance
- Two year warranty on gage body AND probe

Accurate
- Certificate of Calibration showing traceability to NRC for both the probe and gloss standard included
- Automatic Diagnosis and Auto Calibration upon power-on using the protective base plate with integrated calibration standard (tile)
- Store multiple calibration standards (tiles) for quick calibration adjustment
- Conforms to national and international standards including ISO and ASTM

Versatile
- PosiTector body accepts all PosiTector probes easily converting to a coating thickness gage, dew point meter, soluble surface profile gage, soluble salt tester, hardness tester, or ultrasonic wall thickness gage
- Selectable units for each geometry—Gloss and % Reflectance
- Auto rotating display with Flip Lock
- Selectable display languages

Powerful
- Statistics mode continually displays/updates average, standard deviation, min/max, and number of readings while measuring
- Screen Capture—save 100 screen images for record keeping and review
- HiLo alarm audibly and visibly alerts when measurements exceed user-specified limits—can be used as Pass/Fail for quick inspection
- Instant-on feature quickly powers up the gage if recently powered down
- Up to 30% longer battery life
- USB port for fast, simple connection to a PC and to supply continuous power. USB cable included
- View pre-formatted reports and .csv data with PosiSoft USB Drive—no software installation required
- Every stored measurement is date and time stamped
- Includes PosiSoft Software for viewing and reporting data
- Software Updates via web keep your gage current
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan