Sebelum PPN:
Rp77.999.900 - Rp129.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Measurement Area | 20°: 10x10 mm, 60°: 10x20 mm, 85°: 4x45 mm |
|---|---|
| Measurement Range | 20°: 0-2000 GU, 60°: 0-1000 GU, 85°: 0-160 GU |
| Repeatability (GU) | ±0.2 (≤100), ±0.2% (>100) |
| Reproducibility (GU) | ±0.5 (≤100), ±0.5% (>100) |
| Gloss Range | High Gloss (60° value: >70 GU, Measure with: 20°) Semi Gloss (60° value: 10-70 GU, Measure with: 60°) Low/Matte (60° value: <10 GU, Measure with: 85°) |
| Gloss Resolution | ±0.1 (≤100), ±1 (>100) |
| Haze Resolution | ±0.1 (≤100), ±1 (>100) |
| Operating Conditions | 0° to 45° C (32° to 113° F) - non-condensing |
| Probe Size (mm) | 165x73x32 (6.5x2.875x1.25 inch) |
| Reflectance Resolution (%) | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PosiTector® GLS
Gloss Meter
Portable gloss measurement for all surface finishes
- Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- Weatherproof, dustproof, and water-resistant gage body—IP65-rated enclosure
- Automatic Diagnosis and Auto Calibration performed upon power-on using the protective base plate with integrated calibration standard (tile)
- Fast measurement speeds of 60+ readings per minute
- 2 Powerful Scan Modes for quantifying large surfaces (Advanced models only)
- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone software
- Certificate of Calibration showing traceability to NRC for both the probe and gloss standard included
Conforms to ASTM C584/D523/D4039, ISO 2813/7668, JIS Z 8741, AS/NZS 1580.602.2
ALL GAGES COME COMPLETE with protective base plate with integrated calibration standard (tile), 10 cleaning wipes, protective rubber holster, wrist strap, 3 AAA batteries, instructions, hard shell case, protective lens shield, Long Form Certificate of Calibration, USB cable, PosiSoft Software, two year warranty.
Gloss Meter
Portable gloss measurement for all surface finishes
- Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- Weatherproof, dustproof, and water-resistant gage body—IP65-rated enclosure
- Automatic Diagnosis and Auto Calibration performed upon power-on using the protective base plate with integrated calibration standard (tile)
- Fast measurement speeds of 60+ readings per minute
- 2 Powerful Scan Modes for quantifying large surfaces (Advanced models only)
- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone software
- Certificate of Calibration showing traceability to NRC for both the probe and gloss standard included
Conforms to ASTM C584/D523/D4039, ISO 2813/7668, JIS Z 8741, AS/NZS 1580.602.2
ALL GAGES COME COMPLETE with protective base plate with integrated calibration standard (tile), 10 cleaning wipes, protective rubber holster, wrist strap, 3 AAA batteries, instructions, hard shell case, protective lens shield, Long Form Certificate of Calibration, USB cable, PosiSoft Software, two year warranty.
Feature
Simple- Fast measurement speed—60+ readings per minute
- Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- On-gage help explains menu items at the touch of a button
- RESET feature instantly restores factory settings
Durable
- All-metal probe construction for long term stability
- Weatherproof, dustproof, and water-resistant gage body—IP65-rated enclosure
- Ergonomic design with durable rubberized grip
- Rugged, indoor/outdoor instrument—ideal for field or shop use
- Shock-absorbing protective rubber holster for added impact resistance
- Two year warranty on gage body AND probe
Accurate
- Certificate of Calibration showing traceability to NRC for both the probe and gloss standard included
- Automatic Diagnosis and Auto Calibration upon power-on using the protective base plate with integrated calibration standard (tile)
- Store multiple calibration standards (tiles) for quick calibration adjustment
- Conforms to national and international standards including ISO and ASTM
Versatile
- PosiTector body accepts all PosiTector probes easily converting to a coating thickness gage, dew point meter, soluble surface profile gage, soluble salt tester, hardness tester, or ultrasonic wall thickness gage
- Selectable units for each geometry—Gloss and % Reflectance
- Auto rotating display with Flip Lock
- Selectable display languages
Powerful
- Statistics mode continually displays/updates average, standard deviation, min/max, and number of readings while measuring
- Screen Capture—save 100 screen images for record keeping and review
- HiLo alarm audibly and visibly alerts when measurements exceed user-specified limits—can be used as Pass/Fail for quick inspection
- Instant-on feature quickly powers up the gage if recently powered down
- Up to 30% longer battery life
- USB port for fast, simple connection to a PC and to supply continuous power. USB cable included
- View pre-formatted reports and .csv data with PosiSoft USB Drive—no software installation required
- Every stored measurement is date and time stamped
- Includes PosiSoft Software for viewing and reporting data
- Software Updates via web keep your gage current
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
