Defelsko PosiTest Adhesion Tester Automatic ATA20A 1set
Rp109.999.900
Persediaan
Spesifikasi Produk
| Model Number | ATA20A |
|---|---|
| Unit | 1set |
| Order Code | ATA20 |
| Dolly Size and Stand-off (mm) | 20 |
| Typical Applications | Higher bond strength coatings on metals |
| Pressure Range (MPa) | 0.7–24 (100–3500 psi, 220–7550 N) |
| Resolution (MPa) | 0.01 (1 psi) |
| Accuracy (%) | ±1 Full Scale |
| Included Dollies (mm) | ɸ20 (qty 20) Aluminium |
| Cutting Tool | 20 mm hole saw |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 17 February 2023 |
| Terakhir Diperbaharui | 07 August 2025 |
Informasi Produk
Description
Pull-off Adhesion Testers
Measures adhesion of coatings to metal, wood, concrete and other rigid substrates.
- Select from four Stand-offs - 20 mm, 50 mm, 50x50 mm Tile and 50 mm C1583
- Environmentally sealed enclosure—weatherproof, dustproof and shockproof—meets or exceeds IP65
- Inexpensive, single-use dollies eliminate cleaning for re-use and can be kept as a permanent record
- Self-aligning aluminum dolly enables accurate measurements on smooth or uneven surfaces
- 10, 14, 20 or 50 mm dollies maximize capability and measurement resolution across a wide range of bond strengths
- Calibrated and certified to ± 1% accuracy using a NIST traceable load cell
- Certificate of Calibration showing traceability to NIST included (Long Form)
Conforms to international standards including ASTM C1583/D4541/D7234, ISO 4624/16276-1,
EN 1542/12004-2, AS/NZS 1580.408.5 and others
- Electronically controlled hydraulic pump automatically applies smooth and continuous pull-off pressure. Greatly reduces user effort and the risk of influencing the pulling process
- User adjustable pull rate, pull limit and hold time
- Internal memory stores maximum pull-off pressure, rate of pull, test duration, dolly size, pass/fail, nature of fracture and user notes for 100,000 pulls in up to 1,000 batches
- Impact and scratch resistant color touch screen with keypad for operation with or without gloves
- Compatible with PosiSoft Desktop, PosiSoft.net and PosiTector App (Apple iOS and Android)
Adhesion testers include everything needed for testing: Automatic Adhesion Tester, built-in rechargeable NiMH battery with charger, dollies, abrasive pad, cutting tool, glue with mixing sticks and palettes, cotton swabs, USB cable, PosiSoft Software, instruction booklet, shoulder strap, Certificate of Calibration traceable to NIST, two-year warranty, and a sturdy, lightweight carrying case^
* Optional 20mm/50mm/50 mm C1583/50 mm Tile Conversion Kits allow each model to be used with alternative dolly sizes. Custom 10 and 14 mm dollies are available for special applications (compatible with 20 mm stand off).
Measures adhesion of coatings to metal, wood, concrete and other rigid substrates.
- Select from four Stand-offs - 20 mm, 50 mm, 50x50 mm Tile and 50 mm C1583
- Environmentally sealed enclosure—weatherproof, dustproof and shockproof—meets or exceeds IP65
- Inexpensive, single-use dollies eliminate cleaning for re-use and can be kept as a permanent record
- Self-aligning aluminum dolly enables accurate measurements on smooth or uneven surfaces
- 10, 14, 20 or 50 mm dollies maximize capability and measurement resolution across a wide range of bond strengths
- Calibrated and certified to ± 1% accuracy using a NIST traceable load cell
- Certificate of Calibration showing traceability to NIST included (Long Form)
Conforms to international standards including ASTM C1583/D4541/D7234, ISO 4624/16276-1,
EN 1542/12004-2, AS/NZS 1580.408.5 and others
- Electronically controlled hydraulic pump automatically applies smooth and continuous pull-off pressure. Greatly reduces user effort and the risk of influencing the pulling process
- User adjustable pull rate, pull limit and hold time
- Internal memory stores maximum pull-off pressure, rate of pull, test duration, dolly size, pass/fail, nature of fracture and user notes for 100,000 pulls in up to 1,000 batches
- Impact and scratch resistant color touch screen with keypad for operation with or without gloves
- Compatible with PosiSoft Desktop, PosiSoft.net and PosiTector App (Apple iOS and Android)
Adhesion testers include everything needed for testing: Automatic Adhesion Tester, built-in rechargeable NiMH battery with charger, dollies, abrasive pad, cutting tool, glue with mixing sticks and palettes, cotton swabs, USB cable, PosiSoft Software, instruction booklet, shoulder strap, Certificate of Calibration traceable to NIST, two-year warranty, and a sturdy, lightweight carrying case^
* Optional 20mm/50mm/50 mm C1583/50 mm Tile Conversion Kits allow each model to be used with alternative dolly sizes. Custom 10 and 14 mm dollies are available for special applications (compatible with 20 mm stand off).
Feature
- Electronically controlled hydraulic pump automatically applies smooth and continuous pull-off pressure. Greatly reduces user effort and the risk of influencing the pulling process- Impact and scratch resistant color touch screen with keypad for operation with or without gloves
- Built-in rechargeable battery performs over 200 tests per charge. Continue testing with AC power while the battery recharges.
- Environmentally sealed enclosure—weatherproof, dustproof and shockproof—meets or exceeds IP65
- Rubberized, shock absorbing grips provide a stable, skid-resistant footing
- Self-aligning aluminum dolly enables accurate measurements on smooth or uneven surfaces
- 10, 14, 20 or 50 mm dollies maximize capability and measurement resolution across a wide range of bond strengths. Maximum pull-off pressure by dolly size...
-- 10 mm: 14000 psi (96 MPa)
-- 14 mm: 7000 psi (50 MPa)
-- 20 mm: 3500 psi (24 MPa)
-- 50 mm: 560 psi (3.8 MPa)
- User selectable measurement units: psi (pounds per square inch), MPa (Megapascal), Nmm2 (Newtons per millimeter square) or Newton (force)
- User adjustable pull rate, pull limit and hold time
- Rotating display for horizontal and vertical use
- Calibrated and certified to ± 1% accuracy using a NIST traceable load cell
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan