STNC Check Valve CV-15 G1/2 1pc
Rp75.900
Persediaan
Spesifikasi Produk
| Model Number | CV-15 |
|---|---|
| Unit | 1pc |
| Pipe Size | G1/2 |
| Diameter (mm) | 15 |
| Minimum Operating Pressure (MPa) | ≥0.04 |
| Applicable Medium | Air |
| Applicable Pressure Range (MPa) | 0.05~1.2 |
| Medium Temperature (°C) | -5~60 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 15 February 2023 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
This series of product is a kind of one-way control valve. The medium through this valve can only flow in one way. It is in reasonable design and simple structure, with handsome shape and wide application.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan