Orientalmotor Brushless DC Motor BLM Series AC Type BLM5120HP-200S 1pc

#Nomor SKU S035308744
Wishlist
Rp7.599.900
Persediaan

Spesifikasi Produk

Model Number BLM5120HP-200S
Unit 1pc
Rated Output Power (W) 120
Frame Size (mm) 90
Electromagnetic Brake Without
Shaft/Gear Type Parallel Shaft Gearhead (Stainless Steel Shaft)
Power Supply (V AC) Single-Phase 100-120
Output Shaft Diameter (mm) 18
M Code 56964356
Berat (Kg) 2.5
Tanggal Produk Terdaftar 14 February 2023
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BLE2 Series features a compact, high-power and high-efficiency brushless DC motor. The entire motor structure features our latest brushless DC motor technology and has been innovated in pursuit of the optimal performance. It is combined with a Driver that can be digitally set and controlled via external DC voltage or by the front panel.
Warning
Connection Cable Required.
Feature
- Speed Control Range 80-4000 r/min
- Torque Limit Function
- The Driver can be Digitally Set and Controlled via the Front Panel.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan