ALTRAND Anti Vibration Isolator Damper Spring Mounting Seismic CE-2-26 550kg 1pc

Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number CE-2-26
Unit 1pc
Maximum Loading Capacity (kg) 550
Static Defl (mm) 29
Spring Const (kg/mm) 19
Spring Colours Spring White
Height (mm) CE 150
Length (mm) 262
Width (mm) 72
Diameter (mm) 235
Berat (Kg) 8.0
Tanggal Produk Terdaftar 14 February 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Spring Mounting / Anti Vibration Isolator Damper / Housed Spring Mounting Seismic Type CE-2

Spring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower).
Feature
- Robust steel spring with high-inbuilt safety factor.
- Built-in external leveling bolt with lock nut capable of compensating for full static deflection.
- Telescoping cast housing.
- Soft rubber stabilizing snubbers for control of lateral motion.
- Noise absorbing, non-skid neoprene acoustical pad bonded to base-no need for bolting in most cases.
- Fully weatherproofed.
Use
For isolation of equipment vibration where some limitation of horizontal movement is required. These mountings provide a particularly economical system of equipment support where unit loadings are high (above 1500 kg mounting).
Typically used on reciprocating engine sets, refrigeration compressors, hydrant pumps, cooling towers and chillers.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan