Kramer 4 Output Video Wall Driver VW-4 1pc
Rp169.999.900
Persediaan
Spesifikasi Produk
| Model Number | VW-4 |
|---|---|
| Unit | 1pc |
| Input | 1 HDMI 4K60 4:4:4 |
| Output | 4 HDMI 2K Ports: Ethernet |
| Berat (Kg) | 1.4 |
| Tanggal Produk Terdaftar | 13 February 2023 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Deskripsi
VW−4 is a 4−output video wall driver designed to quickly and easily configure and manage video walls. Use one VW−4 device to create any wall configuration with up to 4 displays, for example, a 2x2, 4x1, 1x4, 2x1, 3x1 video wall. Connect additional devices to create walls of any size and configuration of up to 64 displays. Configure a single or multiple device setup using the VW−4 app via Ethernet or RS−232, or quickly configure a basic setup using the local dip switches.
Fitur
Scalable Video Walls — Create and manage a video wall of up to 4 displays or, by adding devices, create video walls of up to 64 displays.Quick, Basic, Local Setup — Use front panel DIP–switches for basic setup of video walls up to 16 displays.
Full Feature Configuration — Use the VW–4 app via Ethernet or RS–232 to set up video walls of up to 8x8 displays. Also use the app for the following: bezel corrections, HDCP status, factory reset, upgrading firmware, viewing network settings and copying EDID.
Content Protection — Supports HDCP 2.2 on the input and loop output and HDCP 1.4 on the main outputs. HDCP can be disabled on the input.
EDID Support — Upload EDID files, copy any output EDID to the input, and select from several built–in EDID files.
Reliable Video — Features constant output sync and auto–sync off option that stops or delays the 5V shutoff when no input is detected.
Auto Display Powering — CEC capabilities turn ON or OFF the connected displays according to the status of the input video.
Easy Installation — Compact MegaTOOLS® fan–less enclosure for surface mounting or side–by–side mounting of 2 units in a 1U rack space with the recommended rack adapter.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan