TWB Spherical Roller Bearing (Laher) 22226CAW33 C3 1pc

#Nomor SKU S035290537
Wishlist
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number 22226CAW33 C3
Unit 1pc
Dimensions d (mm) 130
Dimension D (mm) 230
Dimension B (mm) 64
Dimensions r (mm) Min. 3
Bore Type Cylindrical Bore
Internal Clearance C3 is greater than C0
Basic Load Rating Cr (kN) 609
Basic Load Rating Cor (kN) 804
Limit Speed Fat (rpm) 2200
Limit Speed Oil (rpm) 2600
Installation Size da min. (mm) 144
Installation Size Da max. (mm) 216
Installation Size ra max. (mm) 2.5
Calculation Coefficient e 0.28
Calculation Coefficient Y1 2.43
Calculation Coefficient Y2 3.61
Calculation Coefficient Y0 2.37
Berat (Kg) 11.2
Tanggal Produk Terdaftar 10 February 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spherical roller bearings consist of an outer ring with spherical raceways and an inner ring with double raceways, one or two cages and a set of spherical rollers. Because the center of the spherical raceway of the outer ring is consistent with the center of the bearing, it has self-aligning performance, and can automatically adjust the inclination or deflection of the shaft caused by the angular error between the shaft and the bearing seat. It can withstand large radial loads and certain bidirectional axial loads, and is especially suitable for occasions subject to heavy loads or vibrations.

Spherical roller bearings have two types of cylindrical bore and conical bore. Bearings with a tapered bore have the symbol "K" (taper 1:12) or "K30" (taper 1:30) after the basic designation. TWB spherical roller bearings have C type, CA type, MB type and other structures, which are suitable for different occasions.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
W33 (bearing outer ring has oil groove along with 3 oil holes)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan