RUPES Bigfoot Duetto Orbital Polisher LHR 12E 12mm 1unit

#Nomor SKU S035288725
Wishlist
Rp9.199.900
Persediaan

Spesifikasi Produk

Model Number LHR 12E
Unit 1unit
Speed Control Yes
Weight (kg) 2.6
Speed (rpm) 4000-5500
Power (W) 400
Diameter Orbit (mm) 12
Diameter Backing Pad (mm) 125
Backing Pad Thread M8
Electrical Cord (m) 9
Electrical Cord (ft) 30
Berat (Kg) 2.6
Tanggal Produk Terdaftar 10 February 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This simple, intuitive and exceptionally comfortable tool allows any operator to tackle even the most challenging
polishing operation. The LHR 12E is perfect for deep correction operations and anti-hologram passes. The
12mm orbit allows the operator exceptional control in difficult applications such as edge and profile work,
making “perfect detailing” an easy operation for novices and professionals alike.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait