Kstrong Steel Double Action Karabiner AFC601115 23kN 1pc

#Nomor SKU S035269410
Wishlist
Rp299.900
Persediaan

Spesifikasi Produk

Model Number AFC601115
Unit 1pc
Gate Opening (mm) 19.5
Material Alloy Steel
Minimum Break Strength (MBS) (kN) 23
Finishing Galvanized with Golden Yellow/Silver passivation
Certification EN 362:2004 Class B
Berat (Kg) 1.0
Tanggal Produk Terdaftar 09 February 2023
Terakhir Diperbaharui 03 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Hooks and Connectors have a minimum Breaking Strength of 23 kN, and hence conform to the necessary norms.
- These Connectors and Hooks are uniquely zinc electroplated that provides extended corrosion resistant property.
- All the metal components are subjected to stringent methods of Inspection and Testing procedures.
- A 100% Online Inspection, visual check of each and every component is done for proper functioning, and finishing.
- Oval shaped Karabiner
- Self-closing & automatic locking type Karabiner
- Locking by quarter turn nut

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait