AEMC Waterproof Power and Energy Logger PEL 105 without Sensor 1unit

#Nomor SKU S035253570
Wishlist
Rp179.999.900
Persediaan

Spesifikasi Produk

Model Number PEL 105
Unit 1unit
Operating Temperature (°C) 0 to +42.5 from 10 to 85% RH
Storage Temperature (°C) -20 to +50 from 0 to 75% RH with battery pack
Memory 8GB SD card (SDHC compliant, FAT32 formatted) 32GB max
Case Design Rugged field case
Sample Rate (kHz) 6.4 at 50Hz; 7.68 at 60Hz; 128 per Cycle
Measurement Range Volt (V) 1000 P to N = 10 to 1000, 1000 E to N = 10 to 1000, 1000 P to P = 17 to 1000
Resolution Volt (V) 1000 P to N = 0.1, 1000 E to N = 0.1, 1000 P to P = 0.1
Accuracy Volt 1000 P to N =±0.2% Rdg +0.2V1000 E to N =±0.2% Rdg +0.2V1000 P to P = ±0.2% Rdg + 0.4V
AmpFLEX & MiniFlex (including sensor accuracy) (A) Range 100 = 200mA to 120;Range 400 = 5 to 440;Range 2000 = 50 to 2400;Range 10000 = 400A to 12kA
Resolution AmpFLEX & MiniFlex (including sensor accuracy) (A) Range 100 = 1mA;Range 400 = 0.1;Range 2000 = 0.1 & 1Range 10000 = 1
Accuracy Amps @ 50 and 60Hz (%) Range 100A = ±1.2 Rdg + 50mA;Range 400A = ±1.2 Rdg + 0.2A;Range 2000 = ±1.2 Rdg + 1A;Range 10000 = ±1.2 Rdg + 5A
Interface Isolated USB, Bluetooth, and Ethernet, Wi-Fi, SD card for direct transfer to PC. Dataview software for real time data, configuration and reporting included
Display (inch) LCD with backlight 4.2 x 3.3
Real Time Clock Time and date stamp for Trend mode
Power Phase to phase or phase to neutral 100 to 1000 AC or external power pack 110V/230V 50/60Hz 15V A; Battery backup when power OFF, 60 minutes typical
Dimensions (LxWxH) (inch) 9.65 x 10.6 x 7.1
Altitude Operating (ft) 6552
Electro-Magnetic-Compatibility (EMC) EN 61326-1 for emission and immunity
IP Rating IP 67 per IEC 60529
Berat (Kg) 4.2
Tanggal Produk Terdaftar 03 February 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Feature
Measurement Range Amps @ 50 and 60Hz (1V nominal) (excluding clamp accuracy) (V) : Probe dependent

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan