AEMC Waterproof Power and Energy Logger
#Grup produk P107845746
Sebelum PPN:
Rp289.999.900 - Rp389.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Memory | 8GB SD card (SDHC compliant, FAT32 formatted) 32GB max |
|---|---|
| Case | Design Rugged field case |
| Sample Rate (kHz) | 6.4 at 50Hz; 7.68 at 60Hz; 128 per Cycle |
| Measurement Range Volt (V) | 1000 P to N = 10 to 1000, 1000 E to N = 10 to 1000, 1000 P to P = 17 to 1000 |
| Accuracy Amps @ 50 and 60Hz (%) | Range 100A = ±1.2 Rdg + 50mA;Range 400A = ±1.2 Rdg + 0.2A;Range 2000 = ±1.2 Rdg + 1A;Range 10000 = ±1.2 Rdg + 5A |
| Accuracy Volt | 1000 P to N =±0.2% Rdg +0.2V1000 E to N =±0.2% Rdg +0.2V1000 P to P = ±0.2% Rdg + 0.4V |
| Altitude Operating (ft) | 6552 |
| AmpFLEX & MiniFlex (including sensor accuracy) (A) | Range 100 = 200mA to 120;Range 400 = 5 to 440;Range 2000 = 50 to 2400;Range 10000 = 400A to 12kA |
| Dimensions (LxWxH) (inch) | 9.65 x 10.6 x 7.1 |
| Display (inch) | LCD with backlight 4.2 x 3.3 |
| Electro-Magnetic-Compatibility (EMC) | EN 61326-1 for emission and immunity |
| IP Rating | IP 67 per IEC 60529 |
| Interface | Isolated USB, Bluetooth, and Ethernet, Wi-Fi, SD card for direct transfer to PC. Dataview software for real time data, configuration and reporting included |
| Operating Temperature (°C) | 0 to +42.5 from 10 to 85% RH |
| Power | Phase to phase or phase to neutral 100 to 1000 AC or external power pack 110V/230V 50/60Hz 15V A; Battery backup when power OFF, 60 minutes typical |
| Real Time Clock | Time and date stamp for Trend mode |
| Resolution AmpFLEX & MiniFlex (including sensor accuracy) (A) | Range 100 = 1mA;Range 400 = 0.1;Range 2000 = 0.1 & 1Range 10000 = 1 |
| Resolution Volt (V) | 1000 P to N = 0.1, 1000 E to N = 0.1, 1000 P to P = 0.1 |
| Storage Temperature (°C) | -20 to +50 from 0 to 75% RH with battery pack |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
