Fieldpiece Job Link System Large Pipe Clamp (Pendeteksi Suhu) JL3LC 1unit

Rp9.299.900
Persediaan

Spesifikasi Produk

Model Number JL3LC
Unit 1unit
Minimum Device Requirement BLE 4.0 devices running iOS® 7.0 or Android™ 5.0
Pipe Contact Surface Compatibility Electrically conductive
Pipe Size Compatibility (inch) 3/4 to 4 1/8 (19.05mm to 104.775mm) OD
Sensor Type Rapid Rail™ thermocouple (nickel chromium / nickel aluminum)
Measurement Feedback Beeper and LED
Measurement Range (°C) -46 to 125, Plastic body and wire insulation are designed to withstand a maximum continuous temperature of 257℉ (125).
Stabilization time 3 seconds typical
Accuracy (°C) ±4 ℉ (±2.2) thermocouple only ±1.0 (±0.6) after field calibration*
Battery Type 2 x AAA, NEDA 24A, IEC LR03
Battery Life 150 hours typical alkaline – LED blinks red when battery replacement is needed
Auto Power-off 2 hours (APO can be disabled)
Wireless Range (ft) 1000 (305 meters) line of sight – obstructions affect distance
Radio Frequency ( GHz) 2.4
Operating Temperature (°C) -20 to 50
Operating Humidity (%RH) <75
Storage Temperature (°C) -20 to 60
Storage Humidity (%RH) 0 to 80 (with batteries removed)
Temperature Coefficient (°C) 0.1 x (specified accuracy) , per 1 (-20 to 18, 28 to 50)
Berat (Kg) 0.3
Tanggal Produk Terdaftar 03 February 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JL3LC - Job Link System Large Pipe ClampPerfect for commercial and refrigeration applicationsSingle-hand operationExtremely accurate and quickCompact designComfortable, ergonomic gripPatented Rapid Rail SensorWorks wirelessly up to 1,000’Communicates with Job Link App and Wireless Manifolds (SM380V/SM480V)Look at the mouth on that thing!The JL3LC can take measurements on pipes as small as ¾" and as large as 4 1/8" diameter, so say goodbye to unreliable zip ties and straps and hello to convenience, precision, and speed. This high-tech pipe clamp is rugged, versatile, and wireless. Take measurements from 1,000’ away and get quick pipe temp readings right on the latest SMAN Refrigerant Manifolds or Job Link System App.Any use. Any location.Whether you’re in commercial, refrigeration or residential, accuracy always matters. Along with being 4 1/8", the widest opening on the market, the JL3LC uses our patented Rapid Rail Sensor, giving you instant accuracy on your pipe temperatures.Is instant fast enough?The patented Rapid Rail Sensor Technology completes the circuit and stabilizes immediately, giving you direct, reliable and secure connections - even on wet or damp pipes. This also means readings won’t be affected by wind, ambient temperature or any other outside influence. And even though it’s big, it’s also built for use with one hand, which is handy for hard-to-reach areas.Goodbye wires.The JL3LC boasts 1,000’ of wireless range and communicates with both the Job Link App and our SMAN Refrigerant Manifolds, models SM380V and SM480V. If you’re on the job site, you’re in range of the JL3LC. If you don’t need a wireless clamp, we offer a wired version, the TC48.Features and Specs:Stabilizes in seconds±1.0℉ (±0.6℃) Waterproof, rugged and built to withstand the rigors of field useMeets California’s Title 24 requirements

What’s Included:
- (1) JL3LC Probe
- (1) Emery Cloth for Cleaning Pipes
- (2) AAA Batteries

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan