JH Pneumatic Hose Tube Orange 8x6mm 1roll(100m)

#Nomor SKU S035247104
Wishlist
Rp849.900
Persediaan

Spesifikasi Produk

Unit 1roll(100m)
Size (mm) 8x6
Length (1 Roll) (m) 100
Stretch Resistance (kg/cm²) 400
Tearing Strength (kg/cm²) 110
Anti-Ablasion (Mg) 35
Thermo-Stable 60
Low-Cold Resistance -20
Normal Temperature Working Pressure (kg/cm²) 10
Operating Working Pressure (Kg/cm²) 12
Color Orange
Berat (Kg) 5.2
Tanggal Produk Terdaftar 03 February 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Pu Hose Merk Jh Made In Taiwan

Tersedia 4 Warna
Hitam / Black
Bening / Clear
Biru / Blue
Orange

Pu Tube Selang Udara 8 X 6 Mm
Panjang 1 Roll = 100 Meter

Pu Pneumatic Hose
This Kind Of Polyurethane Tubing Has Outstanding Characteristic And Other Pneumatic Tube Is Very Flexible And Provides Excellent Bending Capacity Makes It An Ideal Pneumatic Control Or Robot To Many Chemicals, Gas, Oil, And Has A Good

To Use A Push - In - Fittings, Compression Fittings, Quick To Adapt
To Thefittings And Hose Tail Fittings.

Features:
Stretch Resistance:400Kg/Cm2
Tearing Strength:110Kg/Cm2
Anti-Ablasion:35Mg
High Fiexibility
Strong Restoring Force No Deformation With Crippling
Thermo-Stable: 60
Low-Cold Resistance:-20
Normal Temperature Working Pressure:10Kg/Cm2
Operating Working Pressure:12Kg/Cm2
Grease-Proof
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan