Dell Monitor (Layar Display) P2722H 27inch 1unit

#Nomor SKU S035243199
Wishlist
Rating:
100% of 100
(1)
Rp4.199.900
Persediaan

Spesifikasi Produk

Model Number P2722H
Unit 1unit
Color Support 16.7 million colors
Resolution Full HD (1080p) 1920 x 1080 at 60 Hz
Aspect Ratio 16:09
Contrast Ratio 1000:1
Horizontal/Vertical Viewing Angle 178
Screen Coating Anti-glare
Dimensions (inch) 24x7.5x21
Brightness (cd/m²) 300
Built-in Devices USB 3.2 Gen 1 hub
Display Type LED-backlit LCD monitor / TFT active matrix
Diagonal Size (inch) 27
Panel Type IPS
Berat (Kg) 6.5
Tanggal Produk Terdaftar 01 February 2023
Terakhir Diperbaharui 11 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
To meet the heavy demands of contracting work, use the workhorse 2-motor TYPHOON 463. It is mounted on an ergonomically designed chassis with sturdy and well positioned handles, rotating front castors and large rear wheels for easy transportation, even over kerbs and steps, while its discharge hose provides effortless, no-spill emptying of tanks.

Accessories:
- Flexible Hosepipe 1pc
- Suction Pipe 1set
- Wet Floor Tools 1pc
- Dry Floor Tools 1pc
- Ground Nozzle 2pcs
- Sunni Filter 1pc
- Filter Bag 1pc
Feature
LED edgelight system, 99% sRGB color gamut, Flicker Free technology, Mercury free, arsenic-free glass, Dell ComfortView Plus

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk