Chugoku Marine Paint Silicon HR Primer White 5kg 1set
Rp2.199.900
Persediaan
Spesifikasi Produk
| Unit | 1set |
|---|---|
| Color | White |
| Size (kg) | 5 |
| Type | Silicon resin heat resisting primer |
| Mixing Ratio | Base : Curing accelerator = 100 : 1.53 (by volume) |
| Flash Point (°C) | Base : 19.3; Curing accelerator : 38.3 |
| VOC (g/L) | 527 (Korea Air Conservation Act) |
| Solid By Volume (%) | 41.0 ± 2 |
| Theoretical Coverage (L/m²) | 0.061 |
| Theoretical Coverage (m²/L) | 16.4 |
| Film Thickness (microns) | Wet : 61; Dry : 25 |
| Drying Time Surface Dry (hour) | 5°C = 1, 10°C = 50min, 20°C = 30min, 30°C = 20min |
| Drying Time Hard Dry (hour) | 5°C = 7, 10°C = 5, 20°C = 3, 30°C = 1 |
| Painting Interval (hour) | 5°C = 24, 10°C = 20, 20°C = 16, 30°C = 10 |
| Pot Life (hour) | 5°C = 32, 10°C = 28, 20°C = 24, 30°C = 16 |
| Thinner | RAVAX THINNER, SILICONE THINNER A |
| Method of Application | Airless spray, Brush |
| Minimum Recommended Weather Temperature (°C) | - |
| Maximum Recommended Weather Humidity (%RH) | 85 |
| For Airless Spray | Tip No. : GRACO 415; Paint output pressure : 8.8 - 11.8 Mpa; Viscosity : 25 - 35 sec.(Ford Cup No. 4) |
| Berat (Kg) | 6.0 |
| Tanggal Produk Terdaftar | 20 January 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
SILICON HR PRIMER is a silicon resin primer based on silicon resin with curing accelerator.
It has the following characteristics.
1. Excellent heat resistance (up to 700°C)
2. Excellent weathering resistance
3. Excellent application workability
4. Excellent adhesion property
It has the following characteristics.
1. Excellent heat resistance (up to 700°C)
2. Excellent weathering resistance
3. Excellent application workability
4. Excellent adhesion property
Use
Recommended Use :As undercoat for boiler, Cylinder of engine, Inside of exhaust pipes, Radiator, Oil burner, etc.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan