Chugoku Marine Paint Silicon HR Primer

Sebelum PPN:
Rp4.099.900
Spesifikasi
ColorWhite
Size (kg)5
TypeSilicon resin heat resisting primer
Mixing RatioBase : Curing accelerator = 100 : 1.53 (by volume)
ThinnerRAVAX THINNER, SILICONE THINNER A
Drying Time Hard Dry (hour)5°C = 7, 10°C = 5, 20°C = 3, 30°C = 1
Drying Time Surface Dry (hour)5°C = 1, 10°C = 50min, 20°C = 30min, 30°C = 20min
Film Thickness (microns)Wet : 61; Dry : 25
Flash Point (°C)Base : 19.3; Curing accelerator : 38.3
For Airless SprayTip No. : GRACO 415; Paint output pressure : 8.8 - 11.8 Mpa; Viscosity : 25 - 35 sec.(Ford Cup No. 4)
Maximum Recommended Weather Humidity (%RH)85
Method of ApplicationAirless spray, Brush
Minimum Recommended Weather Temperature (°C)0
Painting Interval (hour)5°C = 24, 10°C = 20, 20°C = 16, 30°C = 10
Pot Life (hour)5°C = 32, 10°C = 28, 20°C = 24, 30°C = 16
Solid By Volume (%)41.0 ± 2
Theoretical Coverage (L/m²)0.061
Theoretical Coverage (m²/L)16.4
VOC (g/L)527 (Korea Air Conservation Act)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SILICON HR PRIMER is a silicon resin primer based on silicon resin with curing accelerator.
It has the following characteristics.
1. Excellent heat resistance (up to 700°C)
2. Excellent weathering resistance
3. Excellent application workability
4. Excellent adhesion property
Use
Recommended Use :
As undercoat for boiler, Cylinder of engine, Inside of exhaust pipes, Radiator, Oil burner, etc.

Ulasan Produk

Tidak ada ulasan