Chugoku Marine Paint Uny Marine HS Orange (CS-623) 24kg 1set

Rp6.099.900
Persediaan

Spesifikasi Produk

Unit 1set
Color Orange (CS-623)
Size (kg) 24
Type Acrylic aliphatic polyurethane paint (non yellowing), high solid
Mixing Ratio Base : Hardener = 80 : 20 (by volume) , 5 : 1 (by weight)
Flash Point (°C) Base = 23.5; Hardener = 29
VOC (g/L) 430 (EPA method-24)
Solid By Volume (%) 61.0 ± 2
Theoretical Coverage (L/m²) 0.07-0.12
Theoretical Coverage (m²/L) 15.3-8.1
Film Thickness (microns) Wet : 66 - 123; Dry : 40 - 75
Drying Time Surface Dry (hour) 10°C : 2; 20°C : 1; 30°C : 0.5; 40°C : 0.25
Drying Time Hard Dry (hour) 10°C : 14; 20°C : 8; 30°C : 7; 40°C : 4
Painting Interval (hour) 10°C : 6; 20°C : 4; 30°C : 2; 40°C : 1
Pot Life (hour) 10°C : 8; 20°C : 7; 30°C : 6; 40°C : 4
Thinner CMP-41
Method of Application Airless spray , Roller , Brush
Minimum Recommended Weather Temperature (°C) 5
Maximum Recommended Weather Humidity (%RH) 85
Preceding Coats Epicon HB-CL, Epicon HB-NP, Epicon Undercoat , Epicon F-HS , Umeguard HS , Umeguard HS Silver, Univan HS , etc
Berat (Kg) 25.0
Tanggal Produk Terdaftar 20 January 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UNY MARINE HS, based on acrylic polyol and non-yellowing polyisocyanates resin , has excellent gloss retention, durability and chemical resistance, etc . It is suitable for protection of tank , tower, bridge and other steel structures.
Use
Recommended Use :
Finish coat of Epoxy system for bridge, chemical plant oil tank and steel structures, etc.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait