Chugoku Marine Paint Hifloor 100 Yellow (CS-622) 20kg 1set

Rp4.899.900
Persediaan

Spesifikasi Produk

Unit 1set
Color Yellow (CS-622)
Size (kg) 20
Type Non-solvent epoxy resin coating material for floors
Mixing Ratio Base : Hardener = 3.5 : 1 (by weight)
Flash Point (°C) Base = 95; Hardener = 75
VOC (g/L) 10 (EPA Method-24)
Solid By Volume (%) 99.0 ± 1
Theoretical Coverage (L/m²) 0.81-1.01
Theoretical Coverage (m²/L) 1.24-0.99
Film Thickness (microns) Wet : 808 - 1010; Dry : 800 - 1000
Drying Time Surface Dry (hour) 10°C : 16; 20°C : 10; 30°C : 6; 40°C : 4
Drying Time Hard Dry (hour) 10°C : 30; 20°C : 24; 30°C : 20; 40°C : 16
Painting Interval (hour) Min. : 10°C : 30; 20°C : 24; 30°C : 18; 40°C : 14; Max. : 10°C : 7days; 20°C : 7days; 30°C : 7days; 40°C : 5days
Pot Life (hour) 10°C : 1; 20°C : 40min; 30°C : 25min; 40°C : 15min
Thinner CMP-31 for cleanning only
Method of Application Trowel , Spike Roller
Minimum Recommended Weather Temperature (°C) 10
Maximum Recommended Weather Humidity (%RH) 85
Preceding Coats Hifloor 970 Primer , Epicon sealer clear , etc.
Berat (Kg) 21.3
Tanggal Produk Terdaftar 20 January 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HIFLOOR 100 H based on non-solvent epoxy resin, has been developed as a heavy-duty floor coating.
1. Excellent chemical resistance.
2. Excellent film hardness
3. Excellent water and oil resistance
4. Can be applied in closed spaces since it is a non-solvent type
5. Low VOC Product.
Use
Recommended Use :
Concrete floors in chemical plants, factory, warehouses and general construction sites , showroom , etc.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait