Chugoku Marine Paint Hifloor 100
#Grup produk P107822912
Sebelum PPN:
Rp1.799.900 - Rp9.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | Non-solvent epoxy resin coating material for floors |
|---|---|
| Mixing Ratio | Base : Hardener = 3.5 : 1 (by weight) |
| Thinner | CMP-31 for cleanning only |
| Preceding Coats | Hifloor 970 Primer , Epicon sealer clear , etc. |
| Drying Time Hard Dry (hour) | 10°C : 30; 20°C : 24; 30°C : 20; 40°C : 16 |
| Drying Time Surface Dry (hour) | 10°C : 16; 20°C : 10; 30°C : 6; 40°C : 4 |
| Film Thickness (microns) | Wet : 808 - 1010; Dry : 800 - 1000 |
| Flash Point (°C) | Base = 95; Hardener = 75 |
| Maximum Recommended Weather Humidity (%RH) | 85 |
| Method of Application | Trowel , Spike Roller |
| Minimum Recommended Weather Temperature (°C) | 10 |
| Painting Interval (hour) | Min. : 10°C : 30; 20°C : 24; 30°C : 18; 40°C : 14; Max. : 10°C : 7days; 20°C : 7days; 30°C : 7days; 40°C : 5days |
| Pot Life (hour) | 10°C : 1; 20°C : 40min; 30°C : 25min; 40°C : 15min |
| Solid By Volume (%) | 99.0 ± 1 |
| Theoretical Coverage (L/m²) | 0.81-1.01 |
| Theoretical Coverage (m²/L) | 1.24-0.99 |
| VOC (g/L) | 10 (EPA Method-24) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HIFLOOR 100 H based on non-solvent epoxy resin, has been developed as a heavy-duty floor coating.
1. Excellent chemical resistance.
2. Excellent film hardness
3. Excellent water and oil resistance
4. Can be applied in closed spaces since it is a non-solvent type
5. Low VOC Product.
1. Excellent chemical resistance.
2. Excellent film hardness
3. Excellent water and oil resistance
4. Can be applied in closed spaces since it is a non-solvent type
5. Low VOC Product.
Use
Recommended Use : Concrete floors in chemical plants, factory, warehouses and general construction sites , showroom , etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
