Chugoku Marine Paint ACRI 700 Finish G Red Brown (CS-511) 20L 1pc

Rp2.799.900
Persediaan

Spesifikasi Produk

Unit 1pc
Color Red Brown (CS-511)
Size (L) 20
Type Acrylic finish paint
Flash Point (°C) 25.5
Solid By Volume (%) 40±2
Theoretical Coverage (L/m²) 0.100
Theoretical Coverage (kg/m²) 0.114
Film Thickness (microns) Wet : 100; Dry : 40
Drying Time Set to Touch (hour) 5°C : 1.5; 10°C : 1; 20°C : 0.5; 30°C : 0.5
Drying Time Hard Dry (hour) 5°C : 10; 10°C : 8; 20°C : 6; 30°C : 4
Painting Interval (hour) 5°C : 16; 10°C : 12; 20°C : 8; 30°C : 6
Method of Application Airless spray, Brush, Roller
Minimum Recommended Weather Temperature (°C) -
Maximum Recommended Weather Humidity (%RH) 85
For Airless Spray Viscosity : (Ford Cup #4) 60 [sec]; Tip No. : (GRACO) 719
Thinner CR/ACRI THINNER A, Thinning : 0 - 15 % by volume
Subsequent Coats BANNOH 500, UMEGUARD SX etc
Storage Shelf Life (month) 12; after the date of production
Packaging Pail
Berat (Kg) 20.0
Tanggal Produk Terdaftar 20 January 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ACRI 700 FINISH G is a finish coat based on acrylic resin and drying evaporation of the solvents.
It has excellent adhesion property, weathering resistance and gloss and color retention.
Peringatan
- Gambar hanya ilustrasi posisi pemasangan produk.
- Produk yang akan dikirimkan adalah sesuai dengan model number yang tercantum
Warning
Follow all the local or national Health, Safety and Environment regulation. Read and follow all the precautionary notices on Material Safety Data Sheet and Container Labels. Apply only at ventilated areas. Handle with care.

1.Agitate paint with a power agitator until it is turned homogeneous, then add appropriate thinner and mix thoroughly.
2.Density and Volume Solid are measurement data of product samples without thinner. And there are various value depending on color or manufacturing regulation etc.
Use
Recommended Use :
Finishing coat on ship's topside and steel structures

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait