Chugoku Marine Paint ACRI 700 Finish G Signal Red (CS-625) 5L 1pc
Rp1.099.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Color | Signal Red (CS-625) |
| Size (L) | 5 |
| Type | Acrylic finish paint |
| Flash Point (°C) | 25.5 |
| Solid By Volume (%) | 40±2 |
| Theoretical Coverage (L/m²) | 0.100 |
| Theoretical Coverage (kg/m²) | 0.114 |
| Film Thickness (microns) | Wet : 100; Dry : 40 |
| Drying Time Set to Touch (hour) | 5°C : 1.5; 10°C : 1; 20°C : 0.5; 30°C : 0.5 |
| Drying Time Hard Dry (hour) | 5°C : 10; 10°C : 8; 20°C : 6; 30°C : 4 |
| Painting Interval (hour) | 5°C : 16; 10°C : 12; 20°C : 8; 30°C : 6 |
| Method of Application | Airless spray, Brush, Roller |
| Minimum Recommended Weather Temperature (°C) | - |
| Maximum Recommended Weather Humidity (%RH) | 85 |
| For Airless Spray | Viscosity : (Ford Cup #4) 60 [sec]; Tip No. : (GRACO) 719 |
| Thinner | CR/ACRI THINNER A, Thinning : 0 - 15 % by volume |
| Subsequent Coats | BANNOH 500, UMEGUARD SX etc |
| Storage Shelf Life (month) | 12; after the date of production |
| Packaging | Can |
| Berat (Kg) | 5.0 |
| Tanggal Produk Terdaftar | 20 January 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
ACRI 700 FINISH G is a finish coat based on acrylic resin and drying evaporation of the solvents.
It has excellent adhesion property, weathering resistance and gloss and color retention.
It has excellent adhesion property, weathering resistance and gloss and color retention.
Peringatan
- Gambar hanya ilustrasi posisi pemasangan produk.- Produk yang akan dikirimkan adalah sesuai dengan model number yang tercantum
Warning
Follow all the local or national Health, Safety and Environment regulation. Read and follow all the precautionary notices on Material Safety Data Sheet and Container Labels. Apply only at ventilated areas. Handle with care.1.Agitate paint with a power agitator until it is turned homogeneous, then add appropriate thinner and mix thoroughly.
2.Density and Volume Solid are measurement data of product samples without thinner. And there are various value depending on color or manufacturing regulation etc.
Use
Recommended Use :Finishing coat on ship's topside and steel structures
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%205L%201pc/mmS035205814-2.jpg)