Findeva Knocker Linear In FKL-150 IN 1pc
Rp18.999.900
Persediaan
Spesifikasi Produk
| Model Number | FKL-150 IN |
|---|---|
| Unit | 1pc |
| Dimension A (mm) | Ø 118 |
| Dimension B (mm) | 309 |
| Dimensions d (mm) | Ø 140 |
| Dimension F (mm) | Ø 115 |
| Dimension G (mm) | 13 |
| Dimension H (mm) | 21 |
| Min. Operation Pressure (bar) | Control Bores No. 1 : 5.3, No. 2 : 6.7, No. 3 : 8.0 |
| Operation Pressure Single Impact (bar) | 2.5-9.0 |
| Energy Impact (N m) | 50-196 |
| Impact/Impulse (N m) | 10.4-40.6 |
| Stroke (minute-1) | Max. 10 |
| Air Consumption (L/impact) | 1.2-2.0 |
| Wall Thickness (mm) | 10 |
| Berat (Kg) | 9.5 |
| Tanggal Produk Terdaftar | 20 January 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Knocker ‹FKL in›
Variable impact force and interval.
Properties
- Single or interval impact mode
- Variable impact force and interval
- Lubrication-free
- Flexible range of application
- Applicable up to 120°C, HT version up to 150°C and LT version down to -40°C on request
- Also available with ATEX certification
Field of application
Wide field of application. Resistant against extreme environmental conditions and in wet and explosive environments. Best for knocking off adhering material from container walls such as silos, chutes, filter outlets, reactors and pipelines.
Construction
A piston is forced against a spring by compressed air. With rapid rapid bleeding, the piston bounces against a baffle plate.
Interval impact mode
The impact depends on the interval time which is set by a throttle valve.
The force is adjusted by the three control bores 1 - 3.
Variable impact force and interval.
Properties
- Single or interval impact mode
- Variable impact force and interval
- Lubrication-free
- Flexible range of application
- Applicable up to 120°C, HT version up to 150°C and LT version down to -40°C on request
- Also available with ATEX certification
Field of application
Wide field of application. Resistant against extreme environmental conditions and in wet and explosive environments. Best for knocking off adhering material from container walls such as silos, chutes, filter outlets, reactors and pipelines.
Construction
A piston is forced against a spring by compressed air. With rapid rapid bleeding, the piston bounces against a baffle plate.
Interval impact mode
The impact depends on the interval time which is set by a throttle valve.
The force is adjusted by the three control bores 1 - 3.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan