Findeva Golden Turbine Vibrators GT-10 1pc

Rp4.999.900
Persediaan

Spesifikasi Produk

Model Number GT-10
Unit 1pc
Dimension A (mm) 50
Width (mm) 33
Dimension C (mm) 86
Dimensions d (mm) 68
Dimension E (mm) 12
Dimension F (mm) 7
Thread H (inch) G 1/8
Vibrations @2bar (x1000min-1) 27.5
Vibrations @4bar (x1000min-1) 35.0
Vibrations @6bar (x1000min-1) 37.5
Centrifugal Force @2bar (N) 840
Centrifugal Force @4bar (N) 1390
Centrifugal Force @6bar (N) 2400
Air Consumption at 2bar (L/minute) 46
Air Consumption at 4bar (L/minute) 80
Air Consumption at 6bar (L/minute) 112
Berat (Kg) 0.2
Tanggal Produk Terdaftar 20 January 2023
Terakhir Diperbaharui 16 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Golden Turbine GT
High speed and excentric working torques for strong vibration. Wide range.

Properties
- Lubrication-free
- Low noise level
- Strong vibration by high speed and excentric working torques
- Rated frequency 6000 – 46000 rpm
- Centrifugal force 130 – 12000 N
- Continuously variable
- Applicable up to 120°C, HT version on request
- Resistant against extreme environmental conditions
- Also available with ATEX certification

Field of application
- Emptying of bunkers
- Screen filters
- Vibrating tables
- Preventing adhesions in pipelines and silos
- Transporting of fine powders
- Moving of bulk solids

Construction
- Vibration by the centrifugal force of positive and negative imbalanced torques in the rotor.
- Rotor on two pre-lubricated and enclosed ball bearings arranged in pairs. Lubricated with special grease for long life
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait