HIRAYAMA Automatic Lid Open / Close Autoclave HG-50 50L 1unit

Rp229.999.900
Persediaan

Spesifikasi Produk

Model Number HG-50
Unit 1unit
Effective Capacity (L) 50
Chamber Size (φxH mm) 364x482
Operation Mode 4 modes (LIQUID, AGAR, SOLID, DISSOL), 3 settings can be stored for each cycle
Exhaust Setting 4 levels from 0 to 3, Variable, ※In SOLID mode, it is fixed to level 3 (forced cooling)
Fan Cooling ON / OFF, ※In SOLID mode, it is set to ON (Forced fan cooling)
Exhaust Treatment Steam condensation by water cooling
Maximum Working Pressure (MPa) 0.26
Thermometer (°C) Digital display 5.0 - 137.9
Pressure Gauge (MPa) Digital display 0 - 0.3 / Analog display 0 - 0.4
Safety Devices Pressure safety valve, Over - current and earth leakage breaker, Low water cut off device
Alarms, Error Display Low water heating, Temperature sensor wire disconnection, Over-temperature, Over-cool, Over-pressure, Lid abnormality, Exhaust valve abnormality, Heater abnormality, etc.
Outside Dimensions (W x D x H) (mm) 455x691x890
Pressure Vessel Category Small sized pressure vessel
Chamber Material Stainless steel (SUS304)
Power Supply AC110V / 120V / 220V / 230V / 240V, 50Hz / 60Hz (Specify the voltage when ordering.)
Required Power Supply Facility 3kW (2kW for AC110V / 120V / 220V / 230V / 240V)
Power Connection Ring Terminal
Supplied Accessories Wire mesh basket (2 for HG-50, 3 for HG-80), Bottom plate, Drainage bottle, Caster stopper (2)
Berat (Kg) 62.0
Tanggal Produk Terdaftar 18 January 2023
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Advanced autoclaves that can automatically open, close and lock the lid just by pressing a switch.

- Automatic lid opening and closing system
- Electro-mechanical lid lock system Ⅱ
- Dual interlock mechanism
- Lid lock release temperature setting
- Air removal time setting
- Memory function
- Forced cooling unit
Feature
- Automatic lid opening and closing system
The lid can be opened / closed just by pressing the switch. Operators can work safely and smoothly without approaching their hands to the chamber opening when opening / closing the lid.
- Electro-mechanical lid lock system II
Inside the body there are several high rigid sliders which interlock in the circumferential direction.
The electro-mechanical lid lock system II employs the automatic slide lock method that is able to securely lock the lid by engaging the sliders with the guides provided around the lid.
- Dual interlock mechanism
The lid is locked by dually detecting the chamber pressure and chamber temperature during operation.
The lock state is maintained even if an operation is manually interrupted.
- Lock release temperature setting
The lid lock release temperature can be set for every mode and memory number within the the range of 60℃ to 97℃.
- Forced cooling unit
After sterilization, the chamber pressure is lowered by cooling with a fan to shorten the time to unloading.
- Dual detection system for residual air
The residual air which may cause sterilization failure is dually detected to always maintain the appropriate sterilization conditions for loads. The residual air is detected at the process before pressurization (during operation of an air removal timer) and at the process of pressurization air exhaust.
- Exhaust level setting
An exhaust level can be selected from four levels.
Fine exhaust can be performed automatically, and fine exhaust adjustment is possible even in exhaust.
- Condensation treatment of steam to reduce unpleasant steam emissions
The steam emitted at exhaust is condensed by a water-cooling unit.
- The steam containing unpleasant odors, discharged into the room is reduced.
- Air removal time setting
The air removal time that is effective for sterilization of Durham tubes etc. can be set.
- Notification of drainage bottle status
Full water state of a drainage bottle is automatically detected and the state is notified with lamp and sound.
- Memory function
There are 3 memories for each mode and the set contents are registered.
- Programmable auto-start function
This is a timer function that starts an operation at the set time.
- EU Model Available
EU Model:Products compliant with european Standards (ENs)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan