CRC Color Zinc (Black) 2089E Black 300g 1pc
Rp189.900
Persediaan
Spesifikasi Produk
| Model Number | 2089E |
|---|---|
| Unit | 1pc |
| Size (g) | 300 |
| Code | 2089E |
| Color | Black |
| Flammability | Highly Flammable |
| Height (mm) | 210 |
| Flash Point (°C) | -81 (PROPELLANT) |
| Depth (mm) | 65 |
| Width (mm) | 65 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 16 January 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
CRC BLACK ZINC 300G
Coloured zincs are quick drying, primer less topcoats, reinforced with zinc complexes for added corrosion control. Will outlast standard decorative paints by resisting undercutting and blistering from corrosion. The zinc content assists adhesion to bare metals.
APPLICATIONS
Recommended as a top coat for added corrosion control
Coloured zincs are quick drying, primer less topcoats, reinforced with zinc complexes for added corrosion control. Will outlast standard decorative paints by resisting undercutting and blistering from corrosion. The zinc content assists adhesion to bare metals.
APPLICATIONS
Recommended as a top coat for added corrosion control
Warning
Pengiriman hanya bisa dilakukan melalui jalur daratFeature
Dries to deep rich finish. Final finish is both scratch and solvent resistant. Optimum level of zinc complexes give outstanding protection over bare metal. Does not require undercoat. Unique resin system bonds strongly to most metals.WHERE TO BUY
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20Color%20Zinc%20(Black)/CRC%20Color%20Zinc%20(Black)%202089E%20Black%20300g%201pc/4lS035174165-1.jpg)