CRC Aerosol Spray Color Zinc Paint Black (Cat Semprot Anti Karat)

Sebelum PPN:
Rp189.900
Spesifikasi
Code2089E
ColorBlack
Depth (mm)65
FlammabilityHighly Flammable
Flash Point (°C)-81 (PROPELLANT)
Height (mm)210
Size (g)300
Width (mm)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quick drying, primer-less finish, shiny coat for metal protection
Description:
Coloured Zincs are quick drying, primer-less topcoats, reinforced with Zinc complexes for added corrosion control. Will outlast standard decorative paints by resisting undercutting and blistering from corrosion. The zinc content assists adhesion to bare metals. Dries to a deep rich finish. Final finish is both scratch and solvent resistant. Does not require an undercoat. Optimum level of zinc complexes give outstanding protection over bare metal. Unique resin system bonds strongly to most metals.
Warning
Pengiriman hanya bisa dilakukan melalui jalur darat

Ulasan Produk

Tidak ada ulasan