Yaesu Radio Rig FTM-3100 VHF 1unit

#Nomor SKU S035167136
Wishlist
Rp2.799.900
Persediaan

Spesifikasi Produk

Model Number FTM-3100
Unit 1unit
Dimensions (mm) 154x43x155
Output Power (W) 65/30/5
Maximum Deviation (kHz) +5 (Wide), +2.5 (Narrow)
Spurious Radiation (dB) Better Than -60
Microphone Impedance (ohm) 2k
Antenna Impedance (ohm) 50
Operating Temperature Range (°F) -4 to +140
Maximum AF Output (W) 3 (13.8V, 10% THD)
Berat (Kg) 2.5
Tanggal Produk Terdaftar 12 January 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Analog FM Single Band
2-Meter TRANSCEIVER

The new FTM-3100R is a ruggedly built yet compact VHF-FM mobile transceiver, providing high output power of up to 65 Watts to ensure stable long-distance communications. One of the distinguishing features of this exciting new mobile transceiver is the Front Panel Speaker delivering 3 Watts of loud and crystal clear audio; designed for stress-free and enjoyable communications - even in noisy environments.
This new mobile is equipped with a heavy-duty heat sink that includes an extraordinary FACC; Funnel Air-Convection Conductor (Wind Tunnel). The FACC gathers cool air through a wide open front air-intake and concentrates the air flow to the critical final amplifier area drawn by a rear cooling fan.
Feature
Powerful and Rugged 65 Watt Transmitter
Enjoy 65 Watts of 2-Meter RF Output to ensure long distance communication even in the toughest of situations. Type: F3E Variable Reactance Modulation.
3 watts of crystal clear front panel audio
In any environment enjoy loud and crystal clear audio with 3 Watts of audio from the FTM-3200R's front mounted speaker. 8 Watt output using Optional External Speaker (MLS-200-M10)
FACC - Funnel Air-Convection Conductor (Wind Tunnel).
Cool air is drawn through a wide open front air intake and is then concentrated over critical areas of the Power Amplifier (PA) section of the FTM-3100R.
Frequency Range
Transmit: 144 - 148 MHz
Receive: 136 - 174 MHz
Dimensions
Size: 6.1" x 1.7" x 6.1" (154 x 43 x 155 mm)
Weight: 2.86lb (1.3kg)
Other Useful Features
- 220 Alpha-Numeric Memory Channels
- CTCSS and DCS Encode/Decode
- Extended Receive 136-174 MHz.
- High Stability TCXO ±2.5 ppm
- Severe Weather Alert
Supplied Accessories
- DTMF Microphone MH-48A6JA
- USB Cable
- Mounting Bracket
- DC Power Cord w/Fuse
- Operating Manual
- Safety Guide
- Warranty Card
Specifications
Circuit Type: Double Conversion Superheterodyne
IF: 1st 47.25 MHz, 2nd 450 kHz
Sensitivity (12dB SINAD): 0.20uV (HAM Wide), 0.22uV (HAM Narrow)
Selectivity (-6/-60dB): 12 kHz/28 kHZ
Maximum AF Output: 3W @ 13.8V, 10% THD
Output Power: 65/30/5 W
Maximum Deviation: +5 kHz (Wide), +2.5 kHz (Narrow)
Spurious Radiation: Better than -60 dB
Microphone Impedance: 2k Ohms
Antenna Impedance: 50 Ohms
Operating Temperature Range: -4 Degree's (F) to +140 Degree's (F)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan