Yaesu Handy Talky (HT) FT-65 VHF 136-174 MHz UHF 400-480 MHz 1unit

#Nomor SKU S035167112
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number FT-65
Unit 1unit
Frequency Range (MHz) VHF 136-174, UHF 400-480
Channel Steps (kHz) 5/6.25/10/12.5/15/20/25/50/100
Frequency Stability ±5 ppm +14 °F to +140 °F (-10 °C to +60 °C)
Emission Type F2D, F3E
Antenna Impedance (ohm) 50
Supply Voltage Nominal: 7.4 V DC, Negative Ground
Operating Temperature (°C) -20 to +60 (-4 °F to 14 °F)
Output Power (W) 5 (High) / 2.5 (Middle) / 0.5 (Low)
Modulation Type Variable Reactance
Maximum Deviation (kHz) ±5.0
Microphone Impedance (kΩ) 2
Dimensions (mm) 52.5x104.5x31
Berat (Kg) 2.5
Tanggal Produk Terdaftar 12 January 2023
Terakhir Diperbaharui 23 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Current Consumption :
205 mA (Receive) 200 mW Output
100 mA (Standby,Saver Off)
18 mA (Standby,Saver On)
4 mA (Auto Power Off)
1.5 A (5 W Tx , 144 MHz) 7.4 V DC
1.7 A (5 W Tx ,430 MHz) 7.4 V DC

Frequency Ranges :
RX :
136 - 174 MHz
400 - 480 Mlz

TX :
144 - 148 (146) MHz
136 - 174 MHz (Asia)
430 - 450 (440) MHL
400 - 480 MH1(Asia)

The FT-65 are compact FM transceivers, ruggedIy constructed to meet commercial grade
specifications. They are packed with the high performance and valuable features demanded by Radio
operators around the worid.
Feature
-Compact Design, Measuring W 21inch x H4.1inch xD 1.2inch (52.5 x1045 x31 mm)
-5 Watts of Reliable RF Power within a Compact body
-Three Selectable TX Power settings (5 W (High)/2.5 W (Middle/0.5 W (Low)
-One Watt Powerful Audio Output and Clear Audio from the 36 mm Front Speaker
-Rugged Construction : Meets IP54 Rating (DustWater protection), MIL-810-C,D and E
-ORK (Quick Recall Key) : Four User Programmable Keys for Ouick Access to favorite functions
-Over 9 hours Operating time with Supplied 1,950 mAh Li-lon Battery pack
-Optional High-capacity 2,500 mAh Li-lon Battery Pack (SBR-26LI) provides over 11.5 hours of Extended Operating Time
-3.5-Hour Rapid Charger (SBH-22) Included (Using SBR-25LI)
-Large White LED flashlight, Alarm and @uick Home Channel Access for Emergency Signaling
-Versatile Scanning Capabilities:
(Programmed VFO Scan, Memory Scan, Priority Channel Scan, Weather Alert Scan)
-WX Channels with “Severe Weatherinch Alert (US Version)
-VOX Operation with Optional VOX Earpiece Microphone (SSM-512B)
-PC Programmable with Optional Programming Cable (SCU-35)
-Transceiver-to-Transceiver Cloning with Optional Cloning Cable (SCU-36)
-FM Broadcast Receiver Eguipped
-ARTS (Automatic Range Transponder System)
-DTMF Operation
-TCSS /DCS Operation
-Busy Channel Lock Out (BCLO)
-Battery Saver function
-Automatic Power Off (APO) Feature
-Transmitter Time Out Timer

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan