Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT) VHF 136-174 MHz 5W 1unit

#Nomor SKU S035166542
Wishlist
Harga spesial Rp3.699.900 Harga normal Rp4.099.900
Persediaan
Diskon 9%
Promo

Spesifikasi Produk

Unit 1unit
Frequency Range (MHz) 136-174
Output Power (W) 5
Dimensions (mm) NimH 1400mAh (120.0x55.0x37.5), Li-Ion 1700mAh (120.0x55.0x36.0), High Cap Li-Ion 2250mAh (120.0x55.0x41.7)
Power Supply (V) 7.5 (Nominal)
Channel Spacing (kHz) 12.5 / 25
Frequency Stability (-30°C, +60°C, +25°C Reference) (ppm) ± 0.5
Analog Sensitivity (12 dB SINAD) (uV) 0.3 / 0.22 (typical)
Digital Sensitivity (5% BER) 0.25 / 0.19 (typical)
Intermodulation (TIA603D) (dB) 70
Spurious Rejection (TIA603D) (dB) 70
Rated Audio (W) 0.5 (Internal)
Audio Distortion @Rated Audio (%) 5 (3% typical)
Hum and Noise -40 dB @ 12.5 kHz / -45 dB @ 25 kHz
Audio Response TIA603D
Conducted Spurious Emissions (TIA603D) (dBm) -57
Low Power (W) 1
Frequency Band VHF
Berat (Kg) 1.1
Tanggal Produk Terdaftar 12 January 2023
Terakhir Diperbaharui 02 November 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When you are choosing cost-effective two-way portable
radios, you do not have to compromise features. The
MOTOTRBO XiR C1000/C2000 Series is a new range of
practical, entry-level digital radios for professionals wanting
to communicate with greater ease and efficiency.

The affordable XiR C1000/C2000 Series radios offer all
the benefits of digital technology – up to 40% longer
talk-time, twice the voice capacity in a 12.5 kHz licensed
channel, wider radio coverage and superior audio. In
digital mode, your MOTOTRBO radio provides clearer
voice communications throughout the coverage area, as
compared to analog radios, rejecting static and noise in the
background.

The digital radios outperform analog radios for demanding
or extended work shifts, and ensure voice communications
are easily and clearly understood. You get pre-programmed
text messages for instant update at the push of a button.
You receive voice announcement as an audio confirmation
of channel changes. A versatile alternative for those
who require additional radio features to meet increasing
communication needs, while lowering operating costs.

The XiR C1000/C2000 Series are easy to use and migrate
from analog. Your radio users can operate and communicate
on their new digital radios while on the job, as your business
transitions to digital technology. Accessory compatibility
ensures you can reuse your inventory of battery, antenna and
charger, further protecting your investments.

Experience MOTOTRBO digital voice communications
trusted by millions of users for exceptional voice quality
and exceptional performance. This means more productive
workforce and lower operating costs for your business.

BATTERY
Average battery life at 5/5/90 duty cycle with carrier squelch and transmitter in high power.1
Li-Ion 1700mA H An alog Battery : Analog: 10.7 hrs / Digital: 14.4 hrs
High Cap Li-Ion 2250m AH Analog Battery : Analog: 15.0 hrs / Digital: 20.0 hrs
Feature
- Analog / Digital Voice Communications
- Voice Announcement
- Dual Capacity Direct Mode
- Pre-programmed Text Messaging
- Transmit Interrupt (Decode only)
- Digital Mobile Radio (DMR) Standards Compliant1
- IP54 Rated
- IP Site Connect 1 Features only available in Digital mode

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan