Superior Glove Tenactiv Composite Knit Cut Resistant Gloves (Sarung Tangan) STACXPNRB L 1pair

#Nomor SKU S035144359
Wishlist
Rp409.900
Persediaan

Spesifikasi Produk

Model Number STACXPNRB
Unit 1pair
Size L
Instructions Wash & Tumble Dry Low Heat
Abrasion ANSI Level 4
Cut ANSI A7
Heat None
Impact ANSI/ISEA 138 Level 2
Puncture (Probe) ANSI Level 4
Extended Sizes Yes
Material TenActiv
Cuff Length (inch) 2
Cuff Style Knit
Gauge 13-Gauge
Palm Coating Palm, Palm Coating Texture, Micropore Nitrile
Dip Type Palm
Case Dimensions (inch) 19.75x11.5x18
CE Certification Code None
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 January 2023
Terakhir Diperbaharui 09 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Featuring both a TenActiv-blended yarn for ANSI Level A7 cut protection and impact-resistant back-of-hand protection, these composite-knit gloves are built to perform in any environment that presents cut and impact hazards. A micropore nitrile coating at the palm assures a steady grip even in wet or oily conditions, and patches of hi-viz color increase visibility.
Feature
- TenActiv-blended yarn provides ANSI Level A7 cut protection
- Impact-resistant back-of-hand protection safeguards against moderate impact hazards without impeding flexibility or dexterity
- Hi-viz color makes gloves easier to spot
- Micropore nitrile palms for excellent grip in wet and oily conditions
- Nitrile thumb crotch reinforcement to reduce wear in critical areas
- Contains spandex for comfort and tactile sensitivity
Use
Construction, Oil & Gas, Utilities
Drilling, Maintenance, Material Handling, Oil Refinery
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan