Superior Glove Emerald CX Nylon/Stainless Steel Knit Gloves (Sarung Tangan) S13KBGLP L 1pair

#Nomor SKU S035143925
Wishlist
Rp459.900
Persediaan

Spesifikasi Produk

Model Number S13KBGLP
Unit 1pair
Size L
Instructions Dry-Clean
Abrasion ANSI Level 4
Cut ANSI A5
Heat None
Impact None
Puncture (Probe) ANSI Level 4
Extended Sizes None
Material Leather, Goatskin, Cotton/Nylon
Cuff Length (inch) 2
Cuff Style Knit
Gauge 13-Gauge
Palm Coating None
Dip Type None
Case Dimensions (inch) 16.5x10.25x14.5
CE Certification Code None
Berat (Kg) 0.3
Tanggal Produk Terdaftar 04 January 2023
Terakhir Diperbaharui 09 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tear-resistant goat-grain palms, reinforced thumb-crotches and DuPont Kevlar fiber make these tough gloves ideal for handling metals. They provide 360° ANSI Level A5 cut protection and ANSI Level 4 puncture resistance and feature snug wrists for a secure fit. They're also highly flexible and dexterous.
Feature
Thin, abrasion-resistant goat-grain palms are highly dexterous and tear-resistant
Palms attached using DuPont Kevlar provide enhanced seam integrity
360° ANSI Level A5 cut protection and ANSI Level 4 puncture resistance
Extra protection is built into the thumb-crotch area
Snug knit wrists ensure stay-in-place comfort
Ideal for tasks where abrasion resistance is paramount
Use
Automotive, Glass Manufacturing, HVAC, Metal Fabrication
Glass Handling, HVAC Installation, Material Handling, Metal Stamping
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan