Riken Keiki Detektor Gas Portabel Seri GX-2012 (Pendeteksi Gas Genggam Seri GX-2012) GX-2012L(61) CH4(%LEL)/O2/H2S/CO Gas 1unit

#Nomor SKU S035133933
Wishlist
Rating:
100% of 100
(1)
Rp43.999.900
Persediaan

Spesifikasi Produk

Model Number GX-2012L(61)
Unit 1unit
Battery Lithium-ion
Target Gas CH4(%LEL)/O2/H2S/CO
Sampling Method Suction type
Dimensions (WxHxD) (mm) Approx. 71x173x43 (excluding projections)
Operating Temperature Range (°C) -20 to +50 (no sudden changes)
Operating Humidity Range (%RH) 0 to 95 (no condensation)
Type of Alarm Gas alarm/fault alarm
Display of Alarm Blinking lamp/ buzzer continuous modulated sound/ gas concentration display blinking, / vibration
Principle of Detection New Ceramic catalytic Method, Thermal Conductivity Method, Potentiostatic Electrolysis Method, Membrane Type Galvanic Cell Method
Detection Range 0 to 100 %LEL (CH4), 0 to 30 ppm (H2S), 0 to 500 ppm (0 to 150 ppm) (CO), 0 to 40 vol%(0 to 25 vol%) (O2)
Explosion Protected Construction Intrinsic Safety
Explosion-proof class IECEx : Ex ia IIC/IIB T4 Ga, ATEX : II1G Ex ia IIC/IIB T4 Ga
Ingress Proof Rating IP67
Approvals Japan Ex, ATEX, IECEx, Brazil Ex
CE marking EMC/ATEX/RoHS
Continuous Operation (hour) Approx. 15 [dry battery unit], Approx. 10 [Lithium-ion battery unit]
Type B
Berat (Kg) 0.3
Tanggal Produk Terdaftar 29 December 2022
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Alarm lamp easy to see from 3 directions.
- Sound pressure of alarm buzzer not less than 95 dB.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk