Riken Keiki Portable Multi Gas Monitor GX-6000 Series AM111N3D %LEL/O2/H2S/CO/Toxic Gas 1unit

#Nomor SKU S035133889
Wishlist
Rp57.999.900
Persediaan

Spesifikasi Produk

Model Number AM111N3D
Unit 1unit
Battery Alkaline
Target Gas %LEL/O2/H2S/CO/Toxic Gas
Sampling Method Suction type
Dimensions (WxHxD) (mm) Approx. 70x201x54 (projection portions excluded)
Operating Temperature Range (°C) -20 to +50 (no sudden changes)
Operating Humidity Range (%RH) 0 to 95 (no-condensing)
Type of Alarm Gas alarm/fault alarm/panic alarm, man down alarm (option)
Display of Alarm Blinking lamp/ buzzer continuous modulated sound/ gas concentration display and blinking, alarm details/ vibration
Principle of Detection New Ceramic catalytic Method, Membrane Type Galvanic Cell Method, Electrochemical
Detection Range 0 to 100.0 %LEL (HC/CH4), 0 to 25.0 vol% (to 40.0 vol%) (O2), 0 to 30.0ppm (to 100.0ppm) (H2S), 0 to 150.0ppm (to 500ppm) (CO); Toxic gas : 0 to 99.90ppm (SO2), 0 to 20.00ppm (NO2), 0 to 15.0ppm (HCN), 0 to 400ppm (NH3), 0 to 10.00ppm (Cl2)
Explosion Protected Construction Intrinsic Safety
Explosion-proof class IECEx : Ex ia IIC/IIB T4/T3 Ga, ATEX : II 1 G Ex ia IIC/IIB T4/T3 Ga
Ingress Proof Rating IP67
Approvals Japan Ex, ATEX, IECEx, Brazil Ex, JG
CE marking EMC/ATEX/RoHS
Continuous Operation (hour) Approx. 14 (25°C, no alarm and no lighting) [litium ion battery unit], Approx.8 (25°C, no alarm and no lighting) [dry battery unit]
Berat (Kg) 0.4
Tanggal Produk Terdaftar 29 December 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Up to 6 gases can be detected and displayed simultaneously.
- VOC can be detected by adoption of the PID sensor.
- Multi languages can be displayed (English and others).
- Measurement in a dark place is safely done with the LED light.
- Equipped with panic alarm & man down alarm function.
- Detect benzene selectively (Benzene select mode).

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan