Riken Keiki Portable Multi Gas Monitor GX-6000 Series AM111P2D %LEL/O2/H2S/CO/VOC Gas 1unit
Rp74.999.900
Persediaan
Spesifikasi Produk
| Model Number | AM111P2D |
|---|---|
| Unit | 1unit |
| Battery | Alkaline |
| Target Gas | %LEL/O2/H2S/CO/VOC |
| Sampling Method | Suction type |
| Dimensions (WxHxD) (mm) | Approx. 70x201x54 (projection portions excluded) |
| Operating Temperature Range (°C) | -20 to +50 (no sudden changes) |
| Operating Humidity Range (%RH) | 0 to 95 (no-condensing) |
| Type of Alarm | Gas alarm/fault alarm/panic alarm, man down alarm (option) |
| Display of Alarm | Blinking lamp/ buzzer continuous modulated sound/ gas concentration display and blinking, alarm details/ vibration |
| Principle of Detection | New Ceramic catalytic Method, Membrane Type Galvanic Cell Method, Photo-Ionization Detector, Electrochemical |
| Detection Range | 0 to 100.0 %LEL (HC/CH4), 0 to 25.0 vol% (to 40.0 vol%) (O2), 0 to 30.0ppm (to 100.0ppm) (H2S), 0 to 150.0ppm (to 500ppm) (CO), 0 to 50000ppb / 0 to 6000ppm / normal mode : 0 to 100ppm / benzene select mode : 0 to 50ppm (VOC) |
| Explosion Protected Construction | Intrinsic Safety |
| Explosion-proof class | IECEx : Ex ia IIC/IIB T4/T3 Ga, ATEX : II 1 G Ex ia IIC/IIB T4/T3 Ga |
| Ingress Proof Rating | IP67 |
| Approvals | Japan Ex, ATEX, IECEx, Brazil Ex, JG |
| CE marking | EMC/ATEX/RoHS |
| Continuous Operation (hour) | Approx. 14 (25°C, no alarm and no lighting) [litium ion battery unit], Approx.8 (25°C, no alarm and no lighting) [dry battery unit] |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 29 December 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Up to 6 gases can be detected and displayed simultaneously.- VOC can be detected by adoption of the PID sensor.
- Multi languages can be displayed (English and others).
- Measurement in a dark place is safely done with the LED light.
- Equipped with panic alarm & man down alarm function.
- Detect benzene selectively (Benzene select mode).
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan