TOA Window Intercom System NF-2S 1.7W 1unit
Rp9.299.900
Persediaan
Spesifikasi Produk
| Model Number | NF-2S |
|---|---|
| Unit | 1unit |
| Power Source (V/Hz) | AC 100-240, 50/60 (use of the supplied AC adapter) |
| Output Rating (W) | 1.7 |
| Current Consumption (A) | 0.2 |
| Signal to Noise Ratio (dB) | 73 or more (volume: min.), 70 or more (volume: max.) |
| Mic Input | -30dB (*2) ø3.5 mm mini jack (4P), Phantom power supply |
| Speaker Output | 16 Ω ø3.5 mm mini jack (4P) |
| Control Input | External mute input: No-voltage make contact inputs, open voltage: 9 V DC or less, Short-circuit current: 5 mA or less, push-in terminal block (2 pins) |
| Indicators | Power indicator LED, Signal indicator LED |
| Operating Temperature (°C) | 0 to +40 |
| Operating Humidity (%RH) | 85 or less (no condensation) |
| Finish | Base Unit: (Case) ABS resin, white, paint, (Panel) ABS resin, black, paint Sub-Unit: ABS resin, white, paint |
| Dimensions (WxHxD) (mm) | Base Unit: 127x30x137, Sub-Unit: 60x60x22.5 |
| Accessory | AC adapter (*3) x 1, Power Cord (*3) x 1, Dedicated Cable (4 pins, 2 m) x 2, Metal Plate x 2, Rubber foot for Base Unit x 4, Mounting Base x 4, Zip Tie x 4 |
| Optional Accessory | Expansion Set - NF-CS1 5M Extension Cable: YR-NF5S |
| Berat (Kg) | 3.5 |
| Tanggal Produk Terdaftar | 29 December 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
NF-2S Window Intercom System
The NF-2S Window Intercom System is designed to eliminate problems with understanding face-to-face conversations through a partition or face masks. It consist of one base unit and two sub-units. The sub-units are compact, lightweight and have a built-in magnet which allows them to be easily attached to both sides of the partition or countershield. The NF-2S features simultaneous 2-way conversation capability and noise cancellation circuitry, and it also supports the use of headsets (*1), making it ideal for use in a wide range of locations. The system also provides smooth conversation with natural sound quality covering a wide voice band.
(*1) Headsets are not supplied. Please note that before using headsets, a DIP switch setting must first be changed. For details, please refer to the instruction manual.
The NF-2S Window Intercom System is designed to eliminate problems with understanding face-to-face conversations through a partition or face masks. It consist of one base unit and two sub-units. The sub-units are compact, lightweight and have a built-in magnet which allows them to be easily attached to both sides of the partition or countershield. The NF-2S features simultaneous 2-way conversation capability and noise cancellation circuitry, and it also supports the use of headsets (*1), making it ideal for use in a wide range of locations. The system also provides smooth conversation with natural sound quality covering a wide voice band.
(*1) Headsets are not supplied. Please note that before using headsets, a DIP switch setting must first be changed. For details, please refer to the instruction manual.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)