KARCHER Professional Battery Vacuum Cleaner (Penyedot Debu) BVL 5/1 Bp Pack 1unit
Rp23.999.900
Persediaan
Spesifikasi Produk
| Model Number | BVL 5/1 Bp Pack |
|---|---|
| Unit | 1unit |
| Part Number | 1.394-270.0 |
| Battery Platform (V) | battery platform 36 |
| Container Volume (L) | 5 |
| Air Flow (L/s) | 40 |
| Sound Pressure Level (dBA) | 65 |
| Rated Performance (W) | 500 |
| Vacuum (mbar/kPa) | 223 / 22.3 |
| Standard Nominal Width | ID 35 |
| Dimensions(mm) | 220x320x510 |
| Battery Type | Removable Lithium-ion Battery |
| Voltage (V) | 36 |
| Capacity (Ah) | 6 |
| Number of Batteries Required (pc) | 1 |
| Performance per Battery Charge (m²) | Approx. 150 (6.0 Ah) / Approx. 200 (7.5 Ah) |
| Run Time per Battery Charging per minute | eco!efficiency mode: / max. 50 (6.0 Ah) Power mode: / max. 22 (6.0 Ah) eco!efficiency mode: / max. 64 (7.5 Ah) Power mode: / max. 30 (7.5 Ah) |
| Battery Charging Time with Fast Charger 80/100% (minute) | 44 / 68 |
| Charging Current (A) | 6 |
| Power Supply (V/Hz) | For Battery Charger 100 - 240 / 50 - 60 |
| Berat (Kg) | 92.0 |
| Tanggal Produk Terdaftar | 28 December 2022 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
Our ultra-lightweight, powerful and battery-powered backpack vacuum BVL 5/1 Bp Pack is the first vacuum cleaner which, thanks to the innovative EPP material, weighs only < 4.6 kg (carrying weight on the back) and whose material properties make it ultra-robust as well as durable. Whether in the cinema, in a plane, on buses and trains, for office cleaning or even on stairs, the powerful backpack vacuum cleaner with a container capacity of 5 litres makes full use of its advantages for cleaning tasks in the narrowest of spaces. Here, the powerful Kärcher Battery Power+ battery ensures long running times and an output of 500 watts from the low-wear, brushless EC motor. The ergonomic carrying frame of the backpack vacuum cleaner guarantees work without tiring. Thanks to the practical control panel on the waist strap for controlling all important operating functions and additional features, the BVL 5/1 Bp Pack can be operated effortlessly and in an extremely user-friendly manner. Various accessories are included as standard – the powerful Kärcher Battery Power+ battery, the compatible fast charger and a tear-resistant fleece filter bag. A highly effective HEPA-14 filter is also available as an optional extra.
Equipment
- Variant, Battery and charger included
- Battery, 36 V/6.0 Ah Battery Power+ battery (1 pc.)
- Battery charger, 36 V Battery Power+ quick charger (1 pc.)
- Suction hose, 1 m, with bend, Plastic
- Telescopic suction tube
- Filter bag, 1 piece(s), Fleece
- Combi floor nozzle
- Upholstery nozzle
- Crevice nozzle
- Protection class, II
Equipment
- Variant, Battery and charger included
- Battery, 36 V/6.0 Ah Battery Power+ battery (1 pc.)
- Battery charger, 36 V Battery Power+ quick charger (1 pc.)
- Suction hose, 1 m, with bend, Plastic
- Telescopic suction tube
- Filter bag, 1 piece(s), Fleece
- Combi floor nozzle
- Upholstery nozzle
- Crevice nozzle
- Protection class, II
Fitur
Produk ini memiliki K3L (Kesehatan, Keselamatan Kerja & Lingkungan). Kode K3L : 22-L-001087Feature
Ultra-light cordless backpack vacuumManufactured from extremely light, innovative EPP (expanded polypropylene). Enables ergonomic work. Allows effortless transport.Battery-powered vacuum cleaner BVL 5/1 Bp Pack: Highly innovative EPP (expanded polypropylene)
Highly innovative EPP (expanded polypropylene)
Especially robust and extremely long-lasting. Ultra-light. Extremely eco-friendly, as it is 100 per cent recyclable.Battery-powered vacuum cleaner BVL 5/1 Bp Pack:
Great ergonomics
Carrying frame extremely comfortable even when using for longer periods of work. Control panel on the waist strap enables easy control of all functions. The suction hose can be connected differently for right-handed and left-handed people.
Brushless EC motor
- High wear resistance and long lifetime.
- Allows long periods of use and increases efficiency and productivity.
Eco!efficiency mode
- The eco!efficiency mode reduces the energy demand and volume of the machine and increases the battery running time.
Complete flexibility within the Kärcher 36 V platform
- Battery can be quickly changed to other machines as needed.
- Increases productivity and safety while working.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/KARCHER%20Professional%20Battery%20Vacuum%20Cleaner%20(Penyedot%20Debu)%20BVL%205%2F1%20Bp%20Pack%201unit/8qS034984314-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)