REKA Glue Gun Hot Melt Applicator MS80 1pc

#Nomor SKU S034820544
Wishlist
Rp20.999.900
Persediaan

Spesifikasi Produk

Model Number MS80
Unit 1pc
Power Supply (V/Hz) 230/50
Power Consumption (W) 200
Current Consumption (A) 0.9
Class of Protection (IP) IP30
Temperature Control Thermostat
Operating Temperature (°C) 20-200
Consistency Temperature (°C) ±5
Heating-up Time (minute) Approx. 10
Gross Tank Capacity (ml) 150
Conveying System Mechanics
Length of Electric Cord (m) 1.8
Recommended Melt Hot-melt granulate, pillows and chips
Berat (Kg) 0.8
Tanggal Produk Terdaftar 27 December 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MS 80 and MS 200 glue guns are the only glue guns working with hot-melt granulate without compressed air. Simply connect them to the socket - ready. Use the thermostatic controls to set the requested temperature between 20°C and 200°C and you always work with the optimum glue temperature. Pull the trigger to apply the melted granulate. There is a great number of accessories making the MS 80 suitable formany applications. The MS 80 gets light like a featherwhen it is fixed to a balancer. The MS 80 has proven successful in practice over a long period of time.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait