REKA Glue Gun Hot Melt Applicator

Sebelum PPN:
Rp20.999.900
Spesifikasi
Power Supply (V/Hz)230/50
Current Consumption (A)0.9
Class of Protection (IP)IP30
Temperature ControlThermostat
Operating Temperature (°C)20-200
Consistency Temperature (°C)±5
Conveying SystemMechanics
Gross Tank Capacity (ml)150
Heating-up Time (minute)Approx. 10
Length of Electric Cord (m)1.8
Power Consumption (W)200
Recommended MeltHot-melt granulate, pillows and chips

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MS 80 and MS 200 glue guns are the only glue guns working with hot-melt granulate without compressed air. Simply connect them to the socket - ready. Use the thermostatic controls to set the requested temperature between 20°C and 200°C and you always work with the optimum glue temperature. Pull the trigger to apply the melted granulate. There is a great number of accessories making the MS 80 suitable formany applications. The MS 80 gets light like a featherwhen it is fixed to a balancer. The MS 80 has proven successful in practice over a long period of time.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait