TESTO Temperature and Humidity Measuring Instrument 635-1 0560 6351 1unit
Rp13.999.900
Persediaan
Spesifikasi Produk
| Model Number | 635-1 |
|---|---|
| Unit | 1unit |
| Mfg Part Number | 0560 6351 |
| Dimensions (mm) | 220x74x46 |
| Operating Temperature (°C) | -20 to +50 |
| Product/Housing Material | ABS/TPE/Metal |
| Battery Type | Alkali manganese, mignon, type AA |
| Battery Life (hour) | 200 |
| Storage Temperature (°C) | -30 to +70 |
| Temperature NTC Measuring Range (°C) | -40 to +150 |
| NTC Accuracy (°C) | ±0.2 (-25 to +74.9) ±0.4 (-40 to -25.1) ±0.4 (+75 to +99.9) ±0.5 % of mv (Remaining Range) |
| NTC Resolution (°C) | 0.1 |
| Temperature TC Type K (NiCr-Ni) Measuring Range (°C) | -200 to +1370 |
| Temperature TC Type K (NiCr-Ni) Accuracy (°C) | ±0.3 (-60 to +60) ±(0.2 + 0.5 % of mv) (Remaining Range) |
| Temperature TC Type K (NiCr-Ni) Resolution (°C) | 0.1 |
| Humidity Measuring Range (%RH) | 0 to +100 |
| Humidity Resolution (%RH) | 0.1 |
| Absolute Pressure Measuring Range (hPa) | 0 to 2000 |
| Absolute Pressure Resolution (hPa) | 0.1 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 21 December 2022 |
| Terakhir Diperbaharui | 11 August 2026 |
Informasi Produk
Description
Details
Product Description
The testo 635-1 temperature and humidity measuring instrument is ideally equipped for checking the air humidity, temperature and dew point in living areas, in production, storage and server areas and in museums and cold stores. Measurements of the ambient absolute pressure and dew point in compressed air can be quickly and efficiently carried out with the testo 635-1.
Attachable probes, which are available as an option, mean the measuring instrument can record the following values:
- Air humidity
- Material moisture
- Pressure dew point in compressed air
- Air temperature
- Surface temperature
- Core temperature
- U-value
- Absolute pressure
The testo 635-1 temperature and humidity measuring instrument has two probe inputs for plug-in probes with cables. In addition, the testo 635-1 can receive readings by radio from up to three further temperature or humidity probes via wireless measurement data transfer and display them clearly.
You need the optional radio module as well as radio probes for radio measurement data transfer. It is simply plugged into the testo 635-1 and can be retrofitted at any time. The radio signal between the radio probe and measuring instrument is effective over a distance of up to 20 meters.
Robust, practical and easy to handle
In addition to readings, the testo 635-1 temperature and humidity measuring instrument also displays min., max. and mean values.
When the pressure dew point probe is attached, it can measure the pressure dew point in compressed air. If a humidity probe is attached to the measuring instrument, it can also measure the dew point and water content of indoor air along with the psychrometric temperature, in addition to air humidity and air temperature.
The measuring instrument also calculates the dew point distance between indoor air and wall surface. In the event of mould in the home, this means you get an initial indication of whether mould has been caused by incorrect use of ventilation or by moisture ingress. You can find out more about the measurement of mould in the home with the testo 635-1 in the “Applications” tab.
The temperature and humidity measuring instrument is really easy to use and the menu guidance is user-friendly. The display with its illumination function means the readings are easily legible even when visibility is poor. A solid housing reliably protects the measuring instrument from impacts.
Documentation of measurement data with the testo 635-1 temperature and humidity measuring instrument
Would you like to document your readings quickly and in a verifiable way? The optional testo fast printer enables you to print out measurement data such as air humidity or temperature really easily at any time.
Use the practical cyclical printing function on the testo 635-1. It not only enables the printout of individual readings, but also of whole series of measurements on the testo fast printer at freely adjustable intervals (for example once a minute).
Delivery Scope
testo 635-1 temperature and humidity measuring instrument, including calibration protocol and batteries.
Caution: The instrument can only be commissioned with a probe. These are available separately.
Product Description
The testo 635-1 temperature and humidity measuring instrument is ideally equipped for checking the air humidity, temperature and dew point in living areas, in production, storage and server areas and in museums and cold stores. Measurements of the ambient absolute pressure and dew point in compressed air can be quickly and efficiently carried out with the testo 635-1.
Attachable probes, which are available as an option, mean the measuring instrument can record the following values:
- Air humidity
- Material moisture
- Pressure dew point in compressed air
- Air temperature
- Surface temperature
- Core temperature
- U-value
- Absolute pressure
The testo 635-1 temperature and humidity measuring instrument has two probe inputs for plug-in probes with cables. In addition, the testo 635-1 can receive readings by radio from up to three further temperature or humidity probes via wireless measurement data transfer and display them clearly.
You need the optional radio module as well as radio probes for radio measurement data transfer. It is simply plugged into the testo 635-1 and can be retrofitted at any time. The radio signal between the radio probe and measuring instrument is effective over a distance of up to 20 meters.
Robust, practical and easy to handle
In addition to readings, the testo 635-1 temperature and humidity measuring instrument also displays min., max. and mean values.
When the pressure dew point probe is attached, it can measure the pressure dew point in compressed air. If a humidity probe is attached to the measuring instrument, it can also measure the dew point and water content of indoor air along with the psychrometric temperature, in addition to air humidity and air temperature.
The measuring instrument also calculates the dew point distance between indoor air and wall surface. In the event of mould in the home, this means you get an initial indication of whether mould has been caused by incorrect use of ventilation or by moisture ingress. You can find out more about the measurement of mould in the home with the testo 635-1 in the “Applications” tab.
The temperature and humidity measuring instrument is really easy to use and the menu guidance is user-friendly. The display with its illumination function means the readings are easily legible even when visibility is poor. A solid housing reliably protects the measuring instrument from impacts.
Documentation of measurement data with the testo 635-1 temperature and humidity measuring instrument
Would you like to document your readings quickly and in a verifiable way? The optional testo fast printer enables you to print out measurement data such as air humidity or temperature really easily at any time.
Use the practical cyclical printing function on the testo 635-1. It not only enables the printout of individual readings, but also of whole series of measurements on the testo fast printer at freely adjustable intervals (for example once a minute).
Delivery Scope
testo 635-1 temperature and humidity measuring instrument, including calibration protocol and batteries.
Caution: The instrument can only be commissioned with a probe. These are available separately.
Feature
- Probes available as an option mean you can measure air humidity, temperature, absolute pressure and dew point in compressed air- Two plug-in probes and 3 radio probes can be attached
- Calculates dew point and dew point distance
- Display of min., max. and mean values
The testo 635-1 temperature and humidity measuring instrument enables you to measure the temperature, air humidity and dew point – in compressed air as well. State-of-the-art technology and a large selection of probes, which are available as an option, enable this wide variety of measuring possibilities.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)