MAXBELT FM Type V-Belt FM88 1pc

Rp62.900
Persediaan

Spesifikasi Produk

Model Number FM88
Unit 1pc
Length Range (inch) 88
Top Width (mm) 10
Thickness (mm) 8
Angle (°) 40
Outside Length (mm) 2235
Inside Length (mm) 2184
Berat (Kg) 0.1
Tanggal Produk Terdaftar 20 December 2022
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Classical V-belt has been the workhouse of the power transmission industry for many years, powering drives across industries at an economical price. Maxbelt conventional wrapped v-belts offer maximum performance at standard belt prices.

A. Cover Fabric
The cover is abrasion resistant, flexible and provides a firm grip onto the sheaves to minimize slippage during use. It is woven from several plies of yarn, rubber treated for maximum adhesion and protects the contents from the elements and static build-up under adverse usage conditions.

B. Adhesion Rubber
The adhesion rubber binds the tensile cord, fabric cover and compression rubber to prevent separation of the belt components during use.

C. Tension Cord
The tensile cord is the power transmission element within the belt. Cords are wound around the belt in an uninterrupted spiral for enhanced tensile strength. The cords are twisted in various configurations to match the load application and pre-stretched prior to belt assembly for length stabilization and minimum stretch during use.

D. Compression Rubber
The compression rubber provides support for the load carrying tensile cords while dissipating heat generated from belt use. It is formulated to be resistant to flex cracking and compression fatigue.
Peringatan
Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan