MAXBELT FM Type V-Belt (Vanbelt)
#Grup produk P107691507
Spesifikasi
| Top Width (mm) | 10 |
|---|---|
| Thickness (mm) | 8 |
| Angle (°) | 40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Classical V-belt has been the workhouse of the power transmission industry for many years, powering drives across industries at an economical price. Maxbelt conventional wrapped v-belts offer maximum performance at standard belt prices.
A. Cover Fabric
The cover is abrasion resistant, flexible and provides a firm grip onto the sheaves to minimize slippage during use. It is woven from several plies of yarn, rubber treated for maximum adhesion and protects the contents from the elements and static build-up under adverse usage conditions.
B. Adhesion Rubber
The adhesion rubber binds the tensile cord, fabric cover and compression rubber to prevent separation of the belt components during use.
C. Tension Cord
The tensile cord is the power transmission element within the belt. Cords are wound around the belt in an uninterrupted spiral for enhanced tensile strength. The cords are twisted in various configurations to match the load application and pre-stretched prior to belt assembly for length stabilization and minimum stretch during use.
D. Compression Rubber
The compression rubber provides support for the load carrying tensile cords while dissipating heat generated from belt use. It is formulated to be resistant to flex cracking and compression fatigue.
A. Cover Fabric
The cover is abrasion resistant, flexible and provides a firm grip onto the sheaves to minimize slippage during use. It is woven from several plies of yarn, rubber treated for maximum adhesion and protects the contents from the elements and static build-up under adverse usage conditions.
B. Adhesion Rubber
The adhesion rubber binds the tensile cord, fabric cover and compression rubber to prevent separation of the belt components during use.
C. Tension Cord
The tensile cord is the power transmission element within the belt. Cords are wound around the belt in an uninterrupted spiral for enhanced tensile strength. The cords are twisted in various configurations to match the load application and pre-stretched prior to belt assembly for length stabilization and minimum stretch during use.
D. Compression Rubber
The compression rubber provides support for the load carrying tensile cords while dissipating heat generated from belt use. It is formulated to be resistant to flex cracking and compression fatigue.
Peringatan
Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/e3P107691507-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
