plustek Scanner Portable (Notebook) MobileOffice D600 Plus 1unit

#Nomor SKU S034731383
Wishlist
Rp5.599.900
Persediaan

Spesifikasi Produk

Model Number MobileOffice D600 Plus
Unit 1unit
Scan Speed (Sheets/s) 2.2
Image Sensors CIS x2
Optical Resolution (dpi) 600
Hardware Resolution (Dpi) 600x600
Scan Modes Color: 48-bit Input; 24-bit Output Grayscale: 16-bit Input; 8-bit Output B/W: 1-bit
Min. Scanning Area (WxL) (mm) 40x45 (1.57x.177inch)
Max. Scanning Area (WxL) (mm) 101.6x593.3 (4x23.36inch)
Interface USB 2.0
Dimensions (WxDxH) (mm) 194x75x55 (7.63x2.95x2.17inch)
Protocols TWAIN Compliant
Operating System Windows XP / Vista / 7 / 8 / 10 / 11
Hardware Requirements Pentium® IV 3GHz processor or higher CD-ROM drive One available USB 2.0 port 1 GB RAM (or higher recommended) 3 GB Hard disk free space
Berat (Kg) 0.4
Tanggal Produk Terdaftar 14 December 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Software iKnow Lite
The D600 Plus scanner is equipped with iKnow software to automatically extract e-KTP data for later processing or for storing visitor data and security. It is suitable for government, offices, hospitals, etc.

Small Size & Light Weight
The D600 Plus scanner has a simple and lightweight design. With a very small size of 194 x 75 x 55 mm, the D600 Plus is very easy to carry (portable) for scanning e-KTP.

Easy to use
Just one press of the button will automatically read the data on your e-KTP. There are also format settings and storage locations that are very helpful.

File Compression
The Plustek scanner provides a file compression feature to reduce the size of the scan results. This feature reduces the file size by up to 90% of a normal scan. This feature is suitable for scanning many documents and will be sent via email. This automatic file compression feature is included in the DocAction Plustek software.

Plustek OCR
Plustek OCR is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.
Feature
1. Automatic File Compression reduces file size up to 90%. The scan results are still good and small in size. facilitate sending files via the internet and digital file storage.

2. OCR (Optical Character Recognition) Automatically recognizes words in documents and can be directly edited or saved in Microsoft Word / Excel.

3. Auto Rotate
Automatically rotates documents that are upside down, so you don't have to worry about compiling when you scan a lot of documents.

4. Auto Crop & Deskew
Automatically aligns slanted documents

5. Remove Punched Hole
Automatically removes former paper punches on documents that are usually bound.

6. One-Push Multiple Page Combine
Automatically scans multiple document sheets and makes them into 1 digital file.

7. Searchable PDF
A new PDF file format that allows you to "search" for a word or sentence in the searchable PDF file

8. Blank Page Removal
Automatically removes blank paper from scan results without requiring manual editing.

9. Auto Paper Size
Automatically recognizes the size of the document placed. You don't need to organize and sort documents by size anymore .

10. Continuous Scan
Scan documents without having to press buttons repeatedly.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan