plustek Scanner Portable (Notebook)

Sebelum PPN:
Rp1.799.900 - Rp6.399.900
Spesifikasi
InterfaceUSB 2.0
Operating SystemWindows XP / Vista / 7 / 8 / 10 / 11
ProtocolsTWAIN Compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to Carry & Place
S602 Scanner with a simple design, has 2 main buttons (Custom & Scan). With a very small size of 174.5 x 60.5 x 38.5 mm, the S602 is very easy to carry around to scan business cards of your clients / business associates. It is suitable for office workers, marketing, or sales. Scan speed 5.5 seconds (color, 300dpi, A6).

Practical & Easy to Use
With the convenience of the Plustek DocAction software, anyone can use the S602 in a simple, practical and efficient manner. You no longer need to carry around heavy adapter cables, as the S602 can be used with just a computer's USB cable.

File Compression
The Plustek scanner provides a file compression feature to reduce the size of the scan results. This feature reduces the file size by up to 90% of a normal scan. This feature is suitable for scanning many documents and will be sent via email. This automatic file compression feature is included in the DocAction Plustek software.

Plustek OCR
Plustek OCR is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.
Feature
1. Automatic File Compression reduces file size up to 90%. The scan results are still good and small in size. facilitate sending files via the internet and digital file storage.

2. OCR (Optical Character Recognition) Automatically recognizes words in documents and can be directly edited or saved in Microsoft Word / Excel.

3. Auto Rotate
Automatically rotates documents that are upside down, so you don't have to worry about compiling when you scan a lot of documents.

4. Auto Crop & Deskew
Automatically aligns slanted documents

5. Remove Punched Hole
Automatically removes former paper punches on documents that are usually bound.

6. One-Push Multiple Page Combine
Automatically scans multiple document sheets and makes them into 1 digital file.

7. Searchable PDF
A new PDF file format that allows you to "search" for a word or sentence in the searchable PDF file

8. Blank Page Removal
Automatically removes blank paper from scan results without requiring manual editing.

9. Auto Paper Size
Automatically recognizes the size of the document placed. You don't need to organize and sort documents by size anymore .

10. Continuous Scan
Scan documents without having to press buttons repeatedly.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait