plustek Scanner ADF + Flatbed SmartOffice PL4080 1unit

#Nomor SKU S034731062
Wishlist
Rp8.099.900
Persediaan

Spesifikasi Produk

Model Number SmartOffice PL4080
Unit 1unit
Scan Speed (sheets/minute) 40
Paper Capacity (Sheets) 50
Scan Paper Size from Business Card, A4, Letter, Folio/F4, to Legal
Type Automatic Document Feeder (ADF) & Flatbed
Image Sensor CIS x2 (duplex)
Optical Resolution (dpi) 600
Hardware Resolution (Dpi) Flatbed: 600x1200 ADF: 600x600
ADF Capacity 50 sheets (A4/Letter, 70 g/m2 or 18 lb.), Max. thickness under 5mm (0.2inch). 20 sheets (Business Card) Note: Maximum ADF capacity varies, depending upon paper weight.
Scanning Speed ADF Speed: 40 ppm (200 dpi, all color mode, A4 Portrait) Flatbed Speed: 3,5 sec (200 dpi, greyscale mode, A4) Note: Data results may vary depending on computer specifications.
Scanning Area (WxL) (mm) Flatbed: Max. 216x297 (8.5x11.69inch) Min. 12.7x12.7 (0.5x0.5inch) Scan : Human Maps, A5, Rooms, Letters & A4 ADF: Max. 220x356 (8.66x14inch) Min. 12.7x12.7 (0.5x0.5inch) Scan : Human Card, A5, quarter, Letter, A4, Folio (F4) & Legal
Acceptable Paper Size (WxL) (mm) Flatbed: Max. 216x297 (8.5x11.69inch) Min. 12.7x12.7 (0.5x0.5inch) ADF: Max. 220x356 (8.66x14inch) Min. 90x114 (3.55x4.5inch)
Acceptable Paper Weight Thickness (g/m²) 50 to 120 (14 to 32lb.)
Daily Duty Scan (Sheets) 3000
Roller Lifetime (Scans) 100000
Pad Lifetime (Scans) 50000
Action Button Scan, PDF, Custom
Power Supply (V/A) DC 24/0.75
Interface USB 2.0 port
Dimensions (WxDxH) (mm) 418x326x101 (16.45x12.83x4inch)
Protocol TWAIN Compliant
Berat (Kg) 3.9
Tanggal Produk Terdaftar 13 December 2022
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flatbed
Suitable for scanning sheet and bound documents such as thick books/bound documents

Scan results with sharp colors
Equipped with high resolution and bright, make the scan results sharp and maximal

File Compression
The Plustek scanner provides a file compression feature to reduce the size of the scan results. This feature reduces the file size by up to 90% of a normal scan. This feature is suitable for scanning many documents and will be sent via email. This automatic file compression feature is included in the DocAction Plustek software.

OCR (Optical Character Recognition)
A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).

Plustek OCR
Plustek OCR is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.
Feature
1. Automatic File Compression reduces file size up to 90%. The scan results are still good and small in size. facilitate sending files via the internet and digital file storage.

2. OCR (Optical Character Recognition) Automatically recognizes words in documents and can be directly edited or saved in Microsoft Word / Excel.

3. Auto Rotate
Automatically rotates documents that are upside down, so you don't have to worry about compiling when you scan a lot of documents.

4. Auto Crop & Deskew
Automatically aligns slanted documents

5. Remove Punched Hole
Automatically removes former paper punches on documents that are usually bound.

6. One-Push Multiple Page Combine
Automatically scans multiple document sheets and makes them into 1 digital file.

7. Searchable PDF
A new PDF file format that allows you to "search" for a word or sentence in the searchable PDF file

8. Blank Page Removal
Automatically removes blank paper from scan results without requiring manual editing.

9. Auto Paper Size
Automatically recognizes the size of the document placed. You don't need to organize and sort documents by size anymore .

10. Continuous Scan
Scan documents without having to press buttons repeatedly.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan