Hanna Instruments Automatic Titration System HI901W-02 for Wine Analysis 1unit

#Nomor SKU S034714362
Wishlist
Rp199.999.900
Persediaan

Spesifikasi Produk

Model Number HI901W-02
Unit 1unit
pH Resolution (pH) 0.1; 0.01; 0.001
pH Range (pH) -2.0 to 20.0; -2.00 to 20.00; -2.000 to 20.000
pH Accuracy at 25°C/77°F ±0.001
Burette Sizes (mL) 5, 10, and 25
Burette Resolution 1/40000
Display Resolution (mL) 0.001
Dosing Accuracy (%) ±0.1 of full burette volume
Display (inch) 5.7 (320x240 pixel) backlit color LCD
Languages English, Portuguese, Spanish
Methods Load up to 100 methods (standard and user-defined)
Burette Auto-Detection burette size is automatically recognised when inserted into the pump unit
Programmable Stirrer Overhead propeller type, 200-2500 RPM, resolution 100 rpm
Flow Rate user-selectable from 0.1mL/min to 2 x burette volumes/min
Potentiometric Titrations Acid-base, redox, precipitation, complexometric, non-aqueous, argentometric
Analog Board Capability 1
GLP Conformity Instrumentation data storage and printing capabilities
Operating Environment (°C) 10 to 40 (50 to 104°F), up to 95% RH
Storage Environment (°C) -20 to 70 (-4 to 158°F), up to 95% RH
Power (V) 02 models EU plug: 230AC; 50/60Hz
Dimensions (mm) 390x350x380
Berat (Kg) 5.0
Tanggal Produk Terdaftar 08 December 2022
Terakhir Diperbaharui 28 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All-in-one titration solution made for wine.
The Wine Titrator is perfect for winemakers who need accurate results, ease-of-use, and the ability to expand the system as their analytical needs grow. It comes preloaded with methods for wine analysis, and with Hanna, you get the support you need to run them perfectly in your lab.
Get the most out of one device.
Titrate for a variety of measurements including pH, Total Acidity, Free & Total Sulphur Dioxide, Formol Number, Volatile Acids, Reducing Sugars, and many more.
Hanna's Wine Titrator comes preloaded with methods for wine analysis, and with Hanna, you get the support you need to run them perfectly in your lab.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan