Hanna Instruments ORP Electrode with CPS (Clogging Prevention System) for Non-Aqueous Titrations HI3149B 1pc

#Nomor SKU S034713198
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number HI3149B
Unit 1pc
Cable Length (m) coaxial; 1 (3.3ft)
Temperature Sensor No
Junction Type/Flow Rate open, CPS technology
Body Material glass
Maximum Pressure (bar) 0.1
Electrolyte 3.5M KCl
Tip/Shape Platinum ring
Reference Double Ag/AgCl
Recommended Operating Temperature (°C) -5 to 80 (23 to 176°F)
Digital No
Diameter (mm) 12
Body Length/Overall Length (mm) 120 / 175.5
Application Titrations
Amplifier No
Berat (Kg) 0.5
Tanggal Produk Terdaftar 08 December 2022
Terakhir Diperbaharui 29 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI3149B is a glass body, refillable, open junction ORP electrode with a BNC connector. This electrode features a double junction reference, Hanna's Clogging Prevention System (CPS) technology, and a platinum sensing ring. Compatible with all electrode filling solutions, this electrode is specifically designed for non-aqueous titrations.

Clogging Prevention System (CPS) Technology
Platinum Sensing Ring
Refillable Electrode

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan