Hanna Instruments ORP Electrode with CPS (Clogging Prevention System) for Non-Aqueous Titrations

Sebelum PPN:
Rp19.999.900
Spesifikasi
Cable Length (m)coaxial; 1 (3.3ft)
Temperature SensorNo
Junction Type/Flow Rateopen, CPS technology
Body Materialglass
Electrolyte3.5M KCl
AmplifierNo
ApplicationTitrations
Body Length/Overall Length (mm)120 / 175.5
Diameter (mm)12
DigitalNo
Maximum Pressure (bar)0.1
Recommended Operating Temperature (°C)-5 to 80 (23 to 176°F)
ReferenceDouble Ag/AgCl
Tip/ShapePlatinum ring

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI3149B is a glass body, refillable, open junction ORP electrode with a BNC connector. This electrode features a double junction reference, Hanna's Clogging Prevention System (CPS) technology, and a platinum sensing ring. Compatible with all electrode filling solutions, this electrode is specifically designed for non-aqueous titrations.

Clogging Prevention System (CPS) Technology
Platinum Sensing Ring
Refillable Electrode

Ulasan Produk

Tidak ada ulasan