Hanna Instruments Pump and pH Controller BL7916-2 1unit
Rp44.999.900
Persediaan
Spesifikasi Produk
| Model Number | BL7916-2 |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 181x221x142 (7.1x8.7x5.6inch) |
| Recorder Output (mA) | 4-20 (isolated) |
| Calibration | offset: ±1 pH with trimmer; slope: 85 to 115% with trimmer |
| pH Resolution | 0.01 |
| pH Accuracy | ±0.01 |
| Power Supply (V) | See Chart |
| Input Impedance (ohm) | 10¹² |
| Dosing Contact | 1 isolated contact, 2A, Max. 240V, resistive load, 1,000,000 strokes |
| Flow Rate (L/hour) | 13.3, 11.7, 10.1, 9.0, 7.8 |
| Dosage | Proportional, acid or base, user selectable |
| Alarm Contact | 1 isolated contact, 2A, Max. 240V, resistive load, 1,000,000 strokes |
| pH Range | 0 to 14 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 08 December 2022 |
| Terakhir Diperbaharui | 04 September 2026 |
Informasi Produk
Description
pH controller and dosing pumps in one compact unit.
±0.01 pH accuracy with unbeatable performance.
Isolated 4 to 20 mA recorder output.
Proportional dosing slows the pump down when the measured pH level approaches the set valve which ensures precise dosage and avoids costly waste of chemicals due to over dosage.
Alarm contact is activated whenever the pH value varies more than 2 pH units from the set point.
Auxiliary contacts allow the user to attach a mixer or priming pump that is activated only when the pump is dosing.
High Quality materials are used for all parts that come into contact with liquid.
Order Information:
The BL 7916 series is supplied with discharge and suction valves, polyethylene tubing, power cable and instructions.
Range
0.00 to 14.00 pH
Resolution
0.01 pH
Accuracy
pH
±0.01 pH
Flow Rate
13.3, 11.7, 10.1, 9.0, 7.8 (LPH)
Input Impedance
1012 Ohm
Dosage
proportional, acid or base, user selectable
Calibration
offset: ±1 pH with trimmer; slope: 85 to 115% with trimmer
Recorder Output
4-20 mA (isolated)
Dosing Contact
1 isolated contact, 2A, Max. 240V, resistive load, 1,000,000 strokes
Alarm Contact
1 isolated contact, 2A, Max. 240V, resistive load, 1,000,000 strokes
Power Supply
See Chart
Environment
0 to 50°C (32 to 122°F); RH max 95% non-condensing
Dimensions
181 x 221 x 142 mm (7.1 x 8.7 x 5.6")
Weight
5 kg (11 lb.)
±0.01 pH accuracy with unbeatable performance.
Isolated 4 to 20 mA recorder output.
Proportional dosing slows the pump down when the measured pH level approaches the set valve which ensures precise dosage and avoids costly waste of chemicals due to over dosage.
Alarm contact is activated whenever the pH value varies more than 2 pH units from the set point.
Auxiliary contacts allow the user to attach a mixer or priming pump that is activated only when the pump is dosing.
High Quality materials are used for all parts that come into contact with liquid.
Order Information:
The BL 7916 series is supplied with discharge and suction valves, polyethylene tubing, power cable and instructions.
Range
0.00 to 14.00 pH
Resolution
0.01 pH
Accuracy
pH
±0.01 pH
Flow Rate
13.3, 11.7, 10.1, 9.0, 7.8 (LPH)
Input Impedance
1012 Ohm
Dosage
proportional, acid or base, user selectable
Calibration
offset: ±1 pH with trimmer; slope: 85 to 115% with trimmer
Recorder Output
4-20 mA (isolated)
Dosing Contact
1 isolated contact, 2A, Max. 240V, resistive load, 1,000,000 strokes
Alarm Contact
1 isolated contact, 2A, Max. 240V, resistive load, 1,000,000 strokes
Power Supply
See Chart
Environment
0 to 50°C (32 to 122°F); RH max 95% non-condensing
Dimensions
181 x 221 x 142 mm (7.1 x 8.7 x 5.6")
Weight
5 kg (11 lb.)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)