NTN Tapered Roller Bearing LM11749/LM11710 1set
Rp46.900
Persediaan
Spesifikasi Produk
| Model Number | LM11749/LM11710 |
|---|---|
| Unit | 1set |
| Diameter (D) (mm) | 39.878 |
| Dimension Wo (inch) | 0.4200 (10.668mm) |
| Dimension Wi (inch) | 0.5750 (14.605mm) |
| Dimension W (inch) | 0.5450 (13.843mm) |
| Bore Type | Round |
| Configuration | One |
| Material | Case Carburized Steel |
| Style | Cone & Cup |
| Precision Rating | Class 2 |
| Cone Number | LM11749 |
| Cup Number | LM11710 |
| Type | Tapered Roller Bearing |
| Dimension B (inch) | 0.6875 (17.463mm) |
| Dimensions r (inch) | 0.0500 (1.3mm) |
| Dimension a (Effective Load Center) (inch) | -0.2100 (-5.3mm) |
| Dimension U (inch) | 0.91 (23.0mm) |
| Dimension V (inch) | 0.85 (21.5mm) |
| Dimension X (inch) | 1.46 (37.0mm) |
| Dimension Z (inch) | 1.34 (34.0mm) |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 07 December 2022 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Feature
- Since it employs tapered rollers, bearing is durable against load in the axial direction and its load capacity is also great.
Use
- For thrust/radial load application.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/NTN%20Tapered%20Roller%20Bearing/NTN%20Tapered%20Roller%20Bearing%20LM11749%2FLM11710%201set/8jS034702307-1.jpg)